Shop All Voice & Data Patch Panels
Quest Technology International
Unloaded Patch Panel - 24-Port, 1U
Mfr # NBP-2224
Zoro # G706580070
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Height 1.75
Product Information
- Brand Quest Technology International
- MFR # NBP-2224
- Zoro # G706580070
- UPC # 80011805222
- Country of Origin China
- Category Voice & Data Patch Panels
Dimensions
Height | 1.75 |
Details
Material | Metal |
Description
Quest high-density keystone patch panels are sold unloaded and are designed to fit standard and slim-style keystone jacks without the need for Bezel Inserts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, HOM, 60 Spaces, 200A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM60120M200PC)
- AC WORKS 25ft SOOW 14/3 NEMA L6-15 15A 250V Rubber Extension Cord (L615PR-025)
- HALEX 3/4 IN RIGID OFFSET NIPPLE EACH (90402)
- BLACK BOX Category 5E Ez Plugs Unshielded - 100 Pack (C5EEZUP-100PAK)
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Utp Patch Panel - 48-Port, 19" Rack Mnt, 2U (NPP-6048)
- QUEST TECHNOLOGY INTERNATIONAL Lc Adapter Strip - (Duplex) 12 Fiber, 6-Port, Single-Mode Ceramic (NFO-4703)
- QUEST TECHNOLOGY INTERNATIONAL St Adapter Strip - 6 Fiber, 6-Port, Single-Mode Ceramic (NFO-4716)
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Utp Patch Panel - 12-Port, Wall Mnt W/89D Bracket (NPP-6012)
- QUEST TECHNOLOGY INTERNATIONAL Lc Adapter Strip - (Duplex) 12 Fiber, 6-Port, Multi-Mode Pb, 50 Or 62.5 (NFO-4701)
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Utp Patch Panel - 24-Port, 19" Rack Mnt, 1U (NPP-6024)
- ALLEN TEL Cat 6 Patch Panel, 2 RU, 48-Port (AT66-PNL-48)
- Quest Technology International Voice & Data Patch Panels