Shop All Electrical Raceways
Quest Technology International
TV Wirehider Kit: 3" X 48" - White, Single (Case Of 6)
Mfr # FSTVK-01
Zoro # G406580431
Sold in multiples of 6 for $161.94
$161.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material UL94V-0 Plastic
- Length 48
- Width 3
- Height 1
Product Information
- Brand Quest Technology International
- MFR # FSTVK-01
- Zoro # G406580431
- UPC # 87663000431
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 48 |
Width | 3 |
Height | 1 |
Details
Color | White |
Material | UL94V-0 Plastic |
Description
Premiere Raceway offers a flat screen TV WireHider kit that is designed to hide A/V cables and power cords without having to cut into the wall. No Hardware required and mounts directly on the wall with a solvent based adhesive foam tape. This TV wireHider consists of two 1-1/2" clear channels for seperation of A/V cables and power, and comes with a paintable 3" cover lid that can be painted to match any decor._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, QDA Series 200A, 2 Pole, 240V AC (QDA222002)
- DAYTON Limit Switch, Cross Roller, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top (12T917)
- HUBBELL Blank Wall Plates, Number of Gangs: 1 Thermoplastic, Light Texture Finish, Gray (HBLP14FS)
- EATON BUSSMANN Finger Safe Fuse Block, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (CHM3DU)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Cover Lid - 1'', White, 4Ft, 28 Pieces Bulk Carton (FCL-22414)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Raceway - 1/2'', Beige, 4Ft, Retail Single X 24 (FWH-11421)
- QUEST TECHNOLOGY INTERNATIONAL Raceway On-A-Roll - 1/4'', White, 50 Ft (FWF-25511)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Cover Lid - 1-1/2'', Beige, 4Ft, 24 Pieces Bulk Carton (FCL-23424)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Cover Lid - 1'', White, 4Ft, Retail Single X 24 (FCL-22411)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Raceway - 1'', White, 4Ft, 48 Pieces Bulk Carton (FWH-12414)
- LEGRAND Combination Connector, Steel, Connectors (1585)
- Quest Technology International Raceways