Shop All Voice & Data Outlets, Boxes, Faceplates
Quest Technology International
TV Wall Plate, Single F81 - Ivory
Mfr # VWP-1101
Zoro # G906569929
product price: $1.15
/ea
Sold in multiples of 8 for $9.20
$9.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Length 2.75
- Width 0.75
- Material UL94V-0 Plastic
- Height 4.5
Product Information
- Brand Quest Technology International
- MFR # VWP-1101
- Zoro # G906569929
- UPC # 80011800625
- Country of Origin Taiwan, Province of China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 2.75 |
Width | 0.75 |
Height | 4.5 |
Details
Color | Ivory |
Material | UL94V-0 Plastic |
Description
Quest offers these F-81 style coax wall plates for Off-AirTV, Cable TV, and Satellite TV with an appealing polished finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Ring Nut, 30mm (9001SK46)
- ELECTRIDUCT Electriduct PVC Coated Galvanized Steel Flexible Conduit (WL-ED-PSC-150-25)
- APPLETON ELECTRIC Conduit Outlet Body, X, 3/4 In. (GRFX75-A)
- FUNCTIONAL DEVICES-RIB Enclosed T-Style Relay, Hi/Low (RIBU1CW)
- QUEST TECHNOLOGY INTERNATIONAL Wall Plate Surface Mount Box, Single-Gang, White - 1.5" Deep (NFP-3000)
- QUEST TECHNOLOGY INTERNATIONAL Keystone Wall Plate, Single-Gang - 1 Port, Lt Almond (NFP-1012)
- QUEST TECHNOLOGY INTERNATIONAL Wall Plate Surface Mount Box, Single-Gang, White - 2" Deep (NFP-3005)
- QUEST TECHNOLOGY INTERNATIONAL Keystone Wall Plate, Single-Gang - 6 Ports, Almond (NFP-1069)
- QUEST TECHNOLOGY INTERNATIONAL Oversized Keystone Wall Plate, Single-Gang - 2 Port, Brown (NFP-5023)
- QUEST TECHNOLOGY INTERNATIONAL Keystone Wall Plate, Single-Gang - Blank, Ivory (NFP-1007)
- STEREN TV Wall Plate 1-F81 Black (200-251BK)
- Quest Technology International Voice & Data Outlets, Boxes, Faceplates