Shop All Raceway Fittings
Quest Technology International
Tee Raceway Accessory - 1/2'', White, 12 Pk
Mfr # FTC-81414
Zoro # G706579982
Sold in multiples of 12 for $15.48
$15.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material UL94V-0 Plastic
- Height 0.5
- Length 5
- Width 3
Product Information
- Brand Quest Technology International
- MFR # FTC-81414
- Zoro # G706579982
- UPC # 87663000304
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 0.5 |
Length | 5 |
Width | 3 |
Details
Color | White |
Material | UL94V-0 Plastic |
Description
Premiere Raceway offers a complete selection of accessories that are designed for their WireHider, Raceway On-A-Roll and Latching Duct systems. These accessories are are made from UL listed UL94V0/5A fire retardent ABS material with UV stabilizer which prevents color fading. Accessories are available as couplers, inside corners, outside corners, right angles, ceiling drops, tees and endcaps for every configutration.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, T UL Class, 2 Poles, 60A Amp Range, 300V AC/DC Volt Rating (30607T)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A20P16G)
- IDEAL Push-In Connector, 3-Port, Orange, PK250 (30-1033J)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Octal, 11 Pin, 3PDT (8501KPR13V14)
- QUEST TECHNOLOGY INTERNATIONAL Outside Corner Raceway Accessory - 1-1/2'', White, 12 Pk (FOC-53414)
- QUEST TECHNOLOGY INTERNATIONAL Outside Corner Raceway Accessory - 1'', White, 12 Pk (FOC-52414)
- HUBBELL WIRING DEVICE-KELLEMS 3 Gang Cover, 3 Duplex (HBL6747BBBGY)
- LEGRAND Duplex Receptacle Cover, Ivory (5507D)
- NVENT HOFFMAN U-Connector, Comm, Steel, 6in. H x 6in. L (F66GUC)
- WIREMOLD Solid Base Fixture Box Fittng, Ivry, Steel (V5739)
- LEGRAND Device Box, White, PVC, Boxes (40N2F55)
- Quest Technology International Raceways