Shop All Raceway Fittings
Quest Technology International
Tee Raceway Accessory - 1/2'', Beige, 12 Pk
Mfr # FTC-81424
Zoro # G306580029
Sold in multiples of 12 for $15.48
$15.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material UL94V-0 Plastic
- Length 5
- Height 0.5
- Width 3
Product Information
- Brand Quest Technology International
- MFR # FTC-81424
- Zoro # G306580029
- UPC # 87663000306
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 5 |
Height | 0.5 |
Width | 3 |
Details
Color | Beige |
Material | UL94V-0 Plastic |
Description
Premiere Raceway offers a complete selection of accessories that are designed for their WireHider, Raceway On-A-Roll and Latching Duct systems. These accessories are are made from UL listed UL94V0/5A fire retardent ABS material with UV stabilizer which prevents color fading. Accessories are available as couplers, inside corners, outside corners, right angles, ceiling drops, tees and endcaps for every configutration.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Reversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8736SDO2V02S)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (9AS3A24)
- MONOPRICE 6 Outlet Metal Surge Protector Power Strip with 15ft Cord and Surface (35097)
- TY-RAP 8.75" L Heavy Duty Cable Tie BK PK 500 (TY272MX)
- QUEST TECHNOLOGY INTERNATIONAL Outside Corner Raceway Accessory - 1-1/2'', White, 12 Pk (FOC-53414)
- QUEST TECHNOLOGY INTERNATIONAL Outside Corner Raceway Accessory - 1'', White, 12 Pk (FOC-52414)
- GAMPAK COUPLE 1-1/4""EMT SETSCRW (02-55243)
- GAMPAK BODY CONDUIT 1/2"" TYPEC (02-55641C)
- WIREMOLD Divided Box Fitting, Ivory, Steel (V2444D-2N)
- HUBBELL WIRING DEVICE-KELLEMS Tee Cover, White, PVC, Covers (PT1TC)
- WIREMOLD Toggle Switch Cover Plate, Gray, Aluminum (ALA-N)
- Quest Technology International Raceway Fittings