Shop All Raceway Fittings
Quest Technology International
Tee Raceway Accessory - 1'', White, 12 Pk
Mfr # FTC-82414
Zoro # G306580036
Sold in multiples of 12 for $34.68
$34.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material UL94V-0 Plastic
- Length 7
- Width 4
- Height 1
Product Information
- Brand Quest Technology International
- MFR # FTC-82414
- Zoro # G306580036
- UPC # 87663000315
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 7 |
Width | 4 |
Height | 1 |
Details
Color | White |
Material | UL94V-0 Plastic |
Description
Premiere Raceway offers a complete selection of accessories that are designed for their WireHider, Raceway On-A-Roll and Latching Duct systems. These accessories are are made from UL listed UL94V0/5A fire retardent ABS material with UV stabilizer which prevents color fading. Accessories are available as couplers, inside corners, outside corners, right angles, ceiling drops, tees and endcaps for every configutration.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 2A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC2)
- RACO Electrical Box, 21.5 cu in, Ceiling/Wall Box, 1 Gang, Steel, Octagon (165)
- BURNDY Pipe Ground Clamp, 10AWG, 3.63In (C22)
- SQUARE D Enclosure box, NQ and NF panelboards, NEMA 3R/5/12, 20in W x 56in H x 6.5in D (MH56WP)
- QUEST TECHNOLOGY INTERNATIONAL Outside Corner Raceway Accessory - 1-1/2'', White, 12 Pk (FOC-53414)
- QUEST TECHNOLOGY INTERNATIONAL Outside Corner Raceway Accessory - 1'', White, 12 Pk (FOC-52414)
- CANTEX PVC ELBOW 90D 1-1/4"" (5233826U)
- WIREMOLD GFCI Faceplate Fitting, Gray, Aluminum (500-GFI)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, Plate, 1-Gang, 1.40" Opening, HBLALU3800/HBALUL4800 Series (HBLALU34EBM)
- CANTEX PVC ELBOW 45D 2"" (5233768U)
- LEGRAND Transition, Black, Steel, Transitions (OFR89-2400)
- Quest Technology International Raceway Fittings