Shop All Raceway Fittings
Quest Technology International
Tee Raceway Accessory - 1'', Beige, 12 Pk
Mfr # FTC-82424
Zoro # G206580051
Sold in multiples of 12 for $34.68
$34.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material UL94V-0 Plastic
- Length 7
- Width 4
- Height 1
Product Information
- Brand Quest Technology International
- MFR # FTC-82424
- Zoro # G206580051
- UPC # 87663000317
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 7 |
Width | 4 |
Height | 1 |
Details
Color | Beige |
Material | UL94V-0 Plastic |
Description
Premiere Raceway offers a complete selection of accessories that are designed for their WireHider, Raceway On-A-Roll and Latching Duct systems. These accessories are are made from UL listed UL94V0/5A fire retardent ABS material with UV stabilizer which prevents color fading. Accessories are available as couplers, inside corners, outside corners, right angles, ceiling drops, tees and endcaps for every configutration.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD DC Power Supply, 20/72V DC, 48V DC, 30W, 0.6A, DIN Rail/Chassis (SCD30S48DN)
- MERSEN UL Class Fuse, T Class, A3T Series, Fast-Acting, 45A, 300V AC, Non-Indicating (A3T45)
- EATON Cutler-Hammer Thermal Unit, 4.55 to 7.4A, PK3 (H2009B-3)
- ELECTRIDUCT Large Hook Channel Cable Raceway- 36" x 1 Piece- Black (SR-ED-H3-LG-BK)
- QUEST TECHNOLOGY INTERNATIONAL Outside Corner Raceway Accessory - 1'', White, 12 Pk (FOC-52414)
- QUEST TECHNOLOGY INTERNATIONAL Outside Corner Raceway Accessory - 1-1/2'', White, 12 Pk (FOC-53414)
- PANDUIT Above Floor Raceway Base And Cover, 6 Ft, Office Slate (AFR4BCOS6)
- WIREMOLD Communications Cover Plate, Brown, Brass (829CK-1)
- WIREMOLD Radiused Internal Elbow Fitting, Ivory (V4017FO)
- GAMPAK 90 DEGREE ELBOW 1-1/4"" (02-55534PE)
- HUBBELL WIRING DEVICE-KELLEMS Plate, 4000 Series Raceway, Plates (HBL4747BFGY)
- Quest Technology International Raceways