Shop All Raceway Fittings
Quest Technology International
Tee Raceway Accessory - 1-1/2'', White, 12 Pk
Mfr # FTC-83414
Zoro # G406580011
Sold in multiples of 12 for $35.88
$35.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material UL94V-0 Plastic
- Height 1.5
- Width 5
- Length 8
Product Information
- Brand Quest Technology International
- MFR # FTC-83414
- Zoro # G406580011
- UPC # 87663000324
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 1.5 |
Width | 5 |
Length | 8 |
Details
Color | White |
Material | UL94V-0 Plastic |
Description
Premiere Raceway offers a complete selection of accessories that are designed for their WireHider, Raceway On-A-Roll and Latching Duct systems. These accessories are are made from UL listed UL94V0/5A fire retardent ABS material with UV stabilizer which prevents color fading. Accessories are available as couplers, inside corners, outside corners, right angles, ceiling drops, tees and endcaps for every configutration.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Ivory (CRS15I)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 2” x 5ft - Black (WL-SW-HD-200-5-BK)
- SWE-TECH 3C BNC RG59/U Coaxial Cable, Black, BNC Male, 3 foot (FWT10X3-01103)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 60W, 2.5A, DIN Rail/Chassis (SDN2.524100P)
- QUEST TECHNOLOGY INTERNATIONAL Outside Corner Raceway Accessory - 1'', White, 12 Pk (FOC-52414)
- QUEST TECHNOLOGY INTERNATIONAL Outside Corner Raceway Accessory - 1-1/2'', White, 12 Pk (FOC-53414)
- HUBBELL WIRING DEVICE-KELLEMS Cover, Gray, 4000 Series, Covers (HBL4750CGY)
- WIREMOLD Radiused Internal Elbow Fitting, Ivry, PVC (5417FO)
- LEGRAND Wire Clip, Ivory, PVC, Clips (400WC)
- LEGRAND Blank End, Ivory, PVC, Ends (2310B)
- RACO Conn Liq Tght Strght 3/4 (4723-8)
- Quest Technology International Raceway Fittings