Shop All VGA Connectors & Cables
Quest Technology International
SVGA Video Cable W/ Ferrite, Hd-15 - (M-F) Extension, 15 Ft
Mfr # NCC-9315
Zoro # G506581994
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductor Material PVC Jacket
- Color Black
- Cable Length 15 ft
Product Information
- Brand Quest Technology International
- MFR # NCC-9315
- Zoro # G506581994
- UPC # 80011804239
- Country of Origin China
- Category VGA Connectors & Cables
Dimensions
Cable Length | 15 ft |
Details
Conductor Material | PVC Jacket |
Color | Black |
Description
Quest offers a premium line of SVGA monitor cables. These cables are available as replacement cables or as SVGA extension cables._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERMICRO Superserver 5019C-Fl - Rack-Mountable - No Cpu - 0 Gb - No (SYS-5019C-FL)
- TADIRAN Battery 3.6 Volt Lithium Tadiran Lithium Battery (LITH-21)
- MONOPRICE A/V Cable, RCA Coaxial M/M, 25ft (621)
- COMPREHENSIVE CABLE Comprehensive Cable USB3-AB-15ST 15 ft. USB 3.0 A Male to B Male Data Tranfer Cable (USB3-AB-15ST)
- QUEST TECHNOLOGY INTERNATIONAL SVGA Video Cable W/ Ferrite, Hd-15 - (M-M), 50 Ft (NCC-9250)
- MONOPRICE DVI-A Dual Link Male to HD15(VGA) Female Adapter (Gold Plated) (2396)
- CABLE WHOLESALE Cable Wholesale DisplayPort to VGA Video cable; DisplayPort Male to VGA Male; 6 foot (10H1-65106)
- ROCSTOR 6 Ft Displayport (M) To Vga (M) Adapte (Y10A172-B1)
- PLATINUM TOOLS Platinum Tools PT18001RA F-Type; RG6 Quad Right Angle Compression Connectors (PT18001RA)
- TRIPP LITE DVI-D VGA Active Converter, 1920x1200, 6" (P120-06N-ACT)
- FASTTRACK 3m DVI-A MALE to HD15 VGA MALE ANALOG VIDEO CABLE (FA56648)
- Quest Technology International VGA Connectors & Cables