Shop All Splicing Connectors
Quest Technology International
Splicing Connector, 100 Pack - Beanie, White
Mfr # TBN-1001
Zoro # G506602439
product price: $0.20
/ea
Sold in multiples of 100 for $20.00
$20.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC/Brass
- Color White
- Overall Length 1
Product Information
- Brand Quest Technology International
- MFR # TBN-1001
- Zoro # G506602439
- UPC # 80011801893
- Country of Origin China
- Category Splicing Connectors
Dimensions
Overall Length | 1 |
Details
Material | PVC/Brass |
Color | White |
Description
Quest offers color-coded splice connectors for joining multiple conductors in a voice and datacom wiring installation. Designed for termination of 22 to 26AWG wire, these splices can be easily crimped. Gel-filled Beanies are also available._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTUNES 8103116202 Lgp-G Manual Reset (8103116202)
- RACO Electrical Box, 18 cu in, Cable Box, 1 Gang, Thermoplastic, Rectangular (7302RAC)
- MUTUAL INDUSTRIES 11"L Colored Zip Ties, 100 pk (14970-11 NAT)
- SQUARE D NEMA Control Relay, Type X, machine tool, 10A resistive at 600 VAC, 2 NO and 2 NC contacts, 110/120 VAC 50/60 Hz coil (8501XO22V02)
- QUEST TECHNOLOGY INTERNATIONAL Splicing Connector, 100 Pack - Beanie Gel Filled, Blue (TBN-1011)
- QUEST TECHNOLOGY INTERNATIONAL Splicing Connector, 100 Pack - Uy, Yellow (TBN-1003)
- QUEST TECHNOLOGY INTERNATIONAL Splicing Connector, 100 Pack - Ug, Green (TBN-1004)
- QUEST TECHNOLOGY INTERNATIONAL Splicing Connector, 100 Pack - Ur, Red (TBN-1002)
- 3M Scotchlok Butt Splice Connector, 12-10 AWG, PK50 (MU10BCX)
- PANDUIT Butt Splice Connector, Red, 1.030in, PK1000 (BSV18X-MY)
- STA-KON Butt Splice Connector, 8 AWG, Red, PK25 (2RD8)
- Quest Technology International Wire Connectors & Disconnects