Shop All Wire Connectors
Quest Technology International
Sc/St Fiber Optic Adapter - (Simplex) Single-Mode, Plastic
Mfr # NFO-3075
Zoro # G106602433
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Height 0.3
- Width 0.75
- Length 1
- Material Metal
Product Information
- Brand Quest Technology International
- MFR # NFO-3075
- Zoro # G106602433
- UPC # 80011805783
- Country of Origin China
- Category Wire Connectors
Dimensions
Height | 0.3 |
Width | 0.75 |
Length | 1 |
Details
Color | Blue |
Material | Metal |
Description
Quest offers inline fiber optic SC female to ST female adapters. These pass thru adapters are available in both simplex and duplex.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB OT100F3, SWITCH NF 3P 100A UL98 (OT100F3)
- LEVITON Electrical receptacles 20A 250V IG SINGLE RECP (5461-IG)
- LEVITON ELECTRICAL RECEPTACLES 20A WR TR HG SLIM GFCI IV (GFWT2-HGI)
- MONOPRICE Cat6 19in 1U Patch Panel with Loaded Keystone_ 24 ports (39758)
- QUEST TECHNOLOGY INTERNATIONAL F Intra-Adapter, 75 Ohm - Right Angle F (M-F) (CAD-1100)
- QUEST TECHNOLOGY INTERNATIONAL St Fiber Optic Connector, (Simplex) Multi-Mode W/ Boot (NFO-3000)
- QUEST TECHNOLOGY INTERNATIONAL F (Male) Connectors, 75 Ohm - Crimp-On W/ 1/2'' Ring, Rg-6 Quad (CFC-7125)
- QUEST TECHNOLOGY INTERNATIONAL F Intra-Adapter, 75 Ohm - F (F) To Push-On F (M) (CAD-1090)
- HARTING Han Modular 12 Dd Module, PK 2 (09140123101)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" x 0.9" Insulated Male Slip-Ons 15PK (70033)
- ANDERSON POWER PRODUCTS PP120 HSG RED (1321G3)
- Quest Technology International Wire Connectors