Shop All Wire Connectors
Quest Technology International
Sc/St Fiber Optic Adapter - (Duplex) Single-Mode, Plastic
Mfr # NFO-3076
Zoro # G706602420
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Height 0.3
- Width 1.25
- Length 1
- Material Metal
Product Information
- Brand Quest Technology International
- MFR # NFO-3076
- Zoro # G706602420
- UPC # 80011805784
- Country of Origin China
- Category Wire Connectors
Dimensions
Height | 0.3 |
Width | 1.25 |
Length | 1 |
Details
Color | Blue |
Material | Metal |
Description
Quest offers inline fiber optic SC female to ST female adapters. These pass thru adapters are available in both simplex and duplex.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1/2 in. x 100 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT012100FB)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 5A, 250V AC, Non-Indicating (NON-5)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, DPDT, 1.5 to 75 psi, Standard Action (9012GAW24)
- WESTWARD Welding Cable, 1 AWG, 10 ft., Black, Rubber (19YE03)
- QUEST TECHNOLOGY INTERNATIONAL F (Male) Connectors, 75 Ohm - Crimp-On W/ 1/2'' Ring, Rg-6 Quad (CFC-7125)
- QUEST TECHNOLOGY INTERNATIONAL F Intra-Adapter, 75 Ohm - F (F) To Push-On F (M) (CAD-1090)
- QUEST TECHNOLOGY INTERNATIONAL St Fiber Optic Connector, (Simplex) Multi-Mode W/ Boot (NFO-3000)
- QUEST TECHNOLOGY INTERNATIONAL F Intra-Adapter, 75 Ohm - Right Angle F (M-F) (CAD-1100)
- GROTE Sentry Pigtail (66905)
- GARDNER BENDER Pigtail, w/Screw, 8", 12 AWG, PK25 (GGP-1282N)
- HILLSDALE TERMINAL 12-10 V/I 3/8 Ring, PK500 (50260)
- Quest Technology International Wire Connectors & Disconnects