Shop All Wire Connectors
Quest Technology International
Sc/St Fiber Optic Adapter - (Duplex) Multi-Mode, Plastic
Mfr # NFO-3077
Zoro # G806602450
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Height 0.3
- Width 0.75
- Length 1
- Material Metal
Product Information
- Brand Quest Technology International
- MFR # NFO-3077
- Zoro # G806602450
- UPC # 80011805777
- Country of Origin China
- Category Wire Connectors
Dimensions
Height | 0.3 |
Width | 0.75 |
Length | 1 |
Details
Color | Beige |
Material | Metal |
Description
Quest offers inline fiber optic SC female to ST female adapters. These pass thru adapters are available in both simplex and duplex.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Limit Switch, Roller Lever, Rotary, 1NC/1NO, 4A @ 400V AC, Actuator Location: Side (LS-S11S-RL)
- EATON BUSSMANN Automotive Fuse, SFE Series, 14A, 32V DC, Indicating, 5 PK (SFE-14)
- SIEMENS IEC Control Relay, 6NO/2NC, 24VDC, 10Aand6A (3RH22621BB40)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@30VDC, SPDT (RIB2421C)
- QUEST TECHNOLOGY INTERNATIONAL F Intra-Adapter, 75 Ohm - F (F) To Push-On F (M) (CAD-1090)
- QUEST TECHNOLOGY INTERNATIONAL F Intra-Adapter, 75 Ohm - Right Angle F (M-F) (CAD-1100)
- QUEST TECHNOLOGY INTERNATIONAL St Fiber Optic Connector, (Simplex) Multi-Mode W/ Boot (NFO-3000)
- QUEST TECHNOLOGY INTERNATIONAL F (Male) Connectors, 75 Ohm - Crimp-On W/ 1/2'' Ring, Rg-6 Quad (CFC-7125)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (IPLD2-3B)
- ANDERSON POWER PRODUCTS PPMX HSG/HOLDER KIT BLK. (4827G6BK)
- IDEAL Grounding Tail, 3Wire, PT, 2Fork, Green, Pk25 (30-3289)
- Quest Technology International Wire Connectors