Shop All Wire Connectors
Quest Technology International
Sc Fiber Optic Connector - (Duplex) Single-Mode W/ Boots
Mfr # NFO-3073
Zoro # G706602543
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Height 0.3
- Width 1
- Length 1.75
- Material Metal
Product Information
- Brand Quest Technology International
- MFR # NFO-3073
- Zoro # G706602543
- UPC # 80011805776
- Country of Origin China
- Category Wire Connectors
Dimensions
Height | 0.3 |
Width | 1 |
Length | 1.75 |
Details
Color | Blue |
Material | Metal |
Description
Quest offers epoxy style SC fiber connectors for optical cable assemblies.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Limit Switch, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (12T946)
- OMRON Snap Switch Cover, PVC, F/ Z Series (AP-Z)
- GE Surge Protector Outlet Strip, 25 ft. Cord (36361)
- QUEST MFG 2-Post Open Frame LTE Steel Floor Rack, 45U, 7' x 19", Black (FR1907-45-02L)
- QUEST TECHNOLOGY INTERNATIONAL F (Male) Connectors, 75 Ohm - Crimp-On W/ 1/2'' Ring, Rg-6 Quad (CFC-7125)
- QUEST TECHNOLOGY INTERNATIONAL F Intra-Adapter, 75 Ohm - F (F) To Push-On F (M) (CAD-1090)
- QUEST TECHNOLOGY INTERNATIONAL F Intra-Adapter, 75 Ohm - Right Angle F (M-F) (CAD-1100)
- QUEST TECHNOLOGY INTERNATIONAL St Fiber Optic Connector, (Simplex) Multi-Mode W/ Boot (NFO-3000)
- ANDERSON POWER PRODUCTS Sbx Auxiliary Contact Kit (123001-001)
- CMPLE Cmple 141-N Optical Toslink Female to Female Extension Adapter Coupler (141-N)
- QUICKCABLE Stud Extension, 3/8", PK10 (6029-010)
- Quest Technology International Wire Connectors