Shop All Raceway Fittings
Quest Technology International
Right Angle Raceway Accessory - 1'', Beige, 12 Pk
Mfr # FRA-32424
Zoro # G606580033
Sold in multiples of 12 for $30.60
$30.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material UL94V-0 Plastic
- Width 1
- Length 3.5
- Height 3.5
Product Information
- Brand Quest Technology International
- MFR # FRA-32424
- Zoro # G606580033
- UPC # 87663000241
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 1 |
Length | 3.5 |
Height | 3.5 |
Details
Color | Beige |
Material | UL94V-0 Plastic |
Description
Premiere Raceway offers a complete selection of accessories that are designed for their WireHider, Raceway On-A-Roll and Latching Duct systems. These accessories are are made from UL listed UL94V0/5A fire retardent ABS material with UV stabilizer which prevents color fading. Accessories are available as couplers, inside corners, outside corners, right angles, ceiling drops, tees and endcaps for every configutration.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Circuit Breaker, 20A, Not Rated (420842-1)
- SQUARE D Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 30 A, NEMA 1 (H321N)
- GARDNER BENDER Split Flex Tubing, Raceway, 1/2"x8 ft., Wht (FLX-5008W)
- 3M Female Disconnect, Bare, 22-18AWG, PK100 (MU18-250DFX)
- QUEST TECHNOLOGY INTERNATIONAL Outside Corner Raceway Accessory - 1-1/2'', White, 12 Pk (FOC-53414)
- QUEST TECHNOLOGY INTERNATIONAL Outside Corner Raceway Accessory - 1'', White, 12 Pk (FOC-52414)
- HUBBELL WIRING DEVICE-KELLEMS Single Receptacle Cover, Ivory (HBL3043BEIV)
- WIREMOLD Two Gang Box Fitting, Ivory, Steel (V5747-2)
- LEGRAND Flat Elbow, 90 deg., Ivory, PVC, Elbows (811)
- LEGRAND Flat Elbow, Black, Steel, Elbows (OFR11)
- SIGMA ELECTRIC CONNECTOR 3/8""NM SNAP2PK (44655)
- Quest Technology International Raceways