Shop All Electrical Raceways
Quest Technology International
Raceway On-A-Roll - 3/8'', Beige, 50 Ft
Mfr # FWF-14521
Zoro # G306579993
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material UL94V-0 Plastic
- Length 50 ft
- Width 0.38
- Height 0.38
Product Information
- Brand Quest Technology International
- MFR # FWF-14521
- Zoro # G306579993
- UPC # 85924100011
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 50 ft |
Width | 0.38 |
Height | 0.38 |
Details
Color | Beige |
Material | UL94V-0 Plastic |
Description
Raceway On-A-Roll is ideal for wiring security systems, telecom & datacom, and home theater installations. When pulled out of the box, Raceway On-ARoll is in its flat design, can be cut to exact size, and snaps together into a standard duct shape. The 1/2" and 1" Raceway On-A-Roll system is compatible_x000D_ with the accessory components of the WireHider System. It comes complete with a solvent based curing adhesive tape on the back for secure adhesion to the wall. It is an easy and efficient way to organize and conceal wires or cables of any kind. Packaged in a pizza box style dispenser its cut-to-length efficiency, provides 100% usable raceway.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 24V AC, 11 Pins, 3 Poles (389FXCXC1-24A)
- DROSSBACH Corrugated Tubing, Nylon, 3/8 in., 1900 ft (038NDBSG0000XZS)
- GE Surge Arrester, Pnl, 20000A, 5.25inWx6.5inL (THQLSURGE)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J52M1X)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Raceway - 1/2'', Beige, 4Ft, Retail Single X 24 (FWH-11421)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Cover Lid - 1'', White, 6Ft, 40 Pieces Bulk Carton (FCL-22614)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Cover Lid - 1'', White, 4Ft, Retail Single X 24 (FCL-22411)
- QUEST TECHNOLOGY INTERNATIONAL Raceway On-A-Roll - 3/8'', White, 50 Ft (FWF-14511)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Raceway - 1/2'', Beige, 6Ft, 50 Pieces Bulk Carton (FWH-11624)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Raceway - 1-1/2'', White, 6Ft, 40 Pieces Bulk Carton (FWH-13614)
- LEGRAND External Elbow, Ivory, Steel, Elbows (V718)
- Quest Technology International Raceways