Shop All Electrical Raceways
Quest Technology International
Raceway On-A-Roll - 1/4'', White, 50 Ft
Mfr # FWF-25511
Zoro # G106579995
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material UL94V-0 Plastic
- Length 50 ft
- Width 0.25
- Height 0.25
Product Information
- Brand Quest Technology International
- MFR # FWF-25511
- Zoro # G106579995
- UPC # 85924100014
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 50 ft |
Width | 0.25 |
Height | 0.25 |
Details
Color | White |
Material | UL94V-0 Plastic |
Description
Raceway On-A-Roll is ideal for wiring security systems, telecom & datacom, and home theater installations. When pulled out of the box, Raceway On-ARoll is in its flat design, can be cut to exact size, and snaps together into a standard duct shape. The 1/2" and 1" Raceway On-A-Roll system is compatible_x000D_ with the accessory components of the WireHider System. It comes complete with a solvent based curing adhesive tape on the back for secure adhesion to the wall. It is an easy and efficient way to organize and conceal wires or cables of any kind. Packaged in a pizza box style dispenser its cut-to-length efficiency, provides 100% usable raceway.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 8" L Cable Tie PK 100 (46-308)
- GENERAC Maintenance Kit for 70-Kw, 100-Kw, 130 and 150-Kw Standby Generators (5660)
- KMC Cable Clamp, 3/16" dia., 3/4" W, PK50 (CO0313Z1)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, Toggle and Raised (G1936-UPC)
- QUEST TECHNOLOGY INTERNATIONAL Raceway On-A-Roll - 3/8'', White, 50 Ft (FWF-14511)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Raceway - 1/2'', Beige, 4Ft, Retail Single X 24 (FWH-11421)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Cover Lid - 1'', White, 6Ft, 40 Pieces Bulk Carton (FCL-22614)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Raceway - 1'', White, 6Ft, 40 Pieces Bulk Carton (FWH-12614)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Raceway - 1/2'', Beige, 4Ft, 48 Pieces Bulk Carton (FWH-11424)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Raceway - 1/2'', White, 6Ft, 50 Pieces Bulk Carton (FWH-11614)
- LEGRAND Raceway, Series 300, 5 ft., Ivory (300)
- Quest Technology International Electrical Raceways