Shop All Voice & Data Jack Accessories
Quest Technology International
Patchloc Rj45 Locking Clips - Secure Key (Only)
Mfr # NLC-0045
Zoro # G406580325
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver/Black
- Material Metal/Rubber
Product Information
- Brand Quest Technology International
- MFR # NLC-0045
- Zoro # G406580325
- UPC # 80011805959
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jack Accessories
Details
Color | Silver/Black |
Material | Metal/Rubber |
Description
PatchLoc is an innovative way of securing patch cords into patch panel or wall jacks. This low-profile, nylon clip prevents the removal of patch cords. In addition, it also acts as a security port blocker. Security key is required for removing patch cords with PatchLoc clips.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel U Fitting, Silver (V310UEG)
- CORNING Butt Connector, 26-19 AWG, PK100 (80611327596)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 10A, 600V AC, Non-Indicating (JJS-10)
- HUBBELL Weatherproof Plates, Number of Gangs: 1-Gang Neoprene, Light Texture Finish, Gray (HBL1785)
- QUEST TECHNOLOGY INTERNATIONAL Blank Keystone Insert - Black (NIN-1101)
- QUEST TECHNOLOGY INTERNATIONAL Blank Keystone Insert - White (NIN-1108)
- QUEST TECHNOLOGY INTERNATIONAL Modular Plugs, 100 Pack - Cat3, Rj11 (6P4C), Round, Solid/Stranded, 50U Gold (NMP-4225)
- QUEST TECHNOLOGY INTERNATIONAL Modular Plugs, 100 Pack - Cat6, Rj45 (8P8C) W/ Load Bar, Round, Solid/Stranded, 50U Gold (NMP-8725)
- QUEST TECHNOLOGY INTERNATIONAL Modular Plugs, 100 Pack - Cat5E, Rj45 (8P8C), Round, Solid, 50U Gold (NMP-8225)
- QUEST TECHNOLOGY INTERNATIONAL Modular Plugs, 100 Pack - Cat6, Rj45 Shielded (8P8C) W/ Load Bar, Round, Solid/Stranded, 50U Gold (NMP-8825)
- ALLEN TEL Cat 6 E-Z Jack Module, Ivory (AT66EZ-09)
- Quest Technology International Voice & Data Jack Accessories