Shop All Voice & Data Outlets, Boxes, Faceplates
Quest Technology International
Oversized Keystone Wall Plate, Single-Gang - 4 Ports, Black
Mfr # NFP-5041
Zoro # G806569906
product price: $1.15
/ea
Sold in multiples of 7 for $8.05
$8.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 3.1
- Material UL94V-0 Plastic
- Height 4.85
Product Information
- Brand Quest Technology International
- MFR # NFP-5041
- Zoro # G806569906
- UPC # 80011805712
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 3.1 |
Height | 4.85 |
Details
Color | Black |
Material | UL94V-0 Plastic |
Description
Quest MIDI keystone single-gang wall plates are oversized wall plates (3.1"w x 4.8"h) designed for standard use, as well as for the purpose of hiding mistakes in incorrectly cut mounting holes in the sheetrock. Available in 0, 1, 2, 3, 4 & 6 port versions; are designed for vertical mounting on a wall; and are constructed for use with any standard keystone inserts._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Wall Bracket, 3.00x3.00, SS Type 304 (CT33WB)
- CAROL 12 AWG 2 Conductor Portable Cord 600V 50 ft. BK (02724)
- TEMPCO Bayonet Adapter, 1/8-27 NPT, L 2 1/2, Slvr (TCA-104-105)
- TRIPP LITE Cable Manager, Horizontal, FlexibleRing, 1U (SRCABLERING1U)
- QUEST TECHNOLOGY INTERNATIONAL Keystone Wall Plate, Single-Gang - 1 Port, Lt Almond (NFP-1012)
- QUEST TECHNOLOGY INTERNATIONAL Keystone Wall Plate W/ Icon Slots & Tabs, White - 1 Port, Horizontal (NFP-6108)
- QUEST TECHNOLOGY INTERNATIONAL Keystone Wall Plate, Single-Gang - 4 Ports, Black (NFP-1041)
- QUEST TECHNOLOGY INTERNATIONAL Oversized Keystone Wall Plate, Single-Gang - Blank, Black (NFP-5001)
- QUEST TECHNOLOGY INTERNATIONAL Oversized Keystone Wall Plate, Single-Gang - 2 Port, Brown (NFP-5023)
- QUEST TECHNOLOGY INTERNATIONAL Unloaded Keystone Surface Mount Box - 4-Port, White (NSB-5240)
- HUBBELL PREMISE WIRING Surface Housing 2 Port (HSB2OW)
- Quest Technology International Voice & Data Outlets, Boxes, Faceplates