Shop All Voice & Data Outlets, Boxes, Faceplates
Quest Technology International
Oversized Keystone Wall Plate, Single-Gang - 2 Port, Lt Almond
Mfr # NFP-5022
Zoro # G206569889
product price: $1.15
/ea
Sold in multiples of 7 for $8.05
$8.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lt. Almond
- Width 3.1
- Material UL94V-0 Plastic
- Height 4.85
Product Information
- Brand Quest Technology International
- MFR # NFP-5022
- Zoro # G206569889
- UPC # 80011805704
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 3.1 |
Height | 4.85 |
Details
Color | Lt. Almond |
Material | UL94V-0 Plastic |
Description
Quest MIDI keystone single-gang wall plates are oversized wall plates (3.1"w x 4.8"h) designed for standard use, as well as for the purpose of hiding mistakes in incorrectly cut mounting holes in the sheetrock. Available in 0, 1, 2, 3, 4 & 6 port versions; are designed for vertical mounting on a wall; and are constructed for use with any standard keystone inserts._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, 5SY4 Series 4A, 1 Pole, 230/400V AC, D Curve (5SY41048)
- ABB K5LD, LOCKING DEVICE, FRONT (K5LD)
- SQUARE D Contactor, Type S, multipole lighting, electrically held, 60A, 3 pole, 110/120VAC 50/60Hz coil, NEMA 1 (8903SPG2V02)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A6044CHNFSS)
- QUEST TECHNOLOGY INTERNATIONAL Wall Plate Surface Mount Box, Single-Gang, White - 1.5" Deep (NFP-3000)
- QUEST TECHNOLOGY INTERNATIONAL Keystone Wall Plate, Single-Gang - 6 Ports, White (NFP-1068)
- QUEST TECHNOLOGY INTERNATIONAL Oversized Keystone Wall Plate, Single-Gang - 4 Ports, Black (NFP-5041)
- QUEST TECHNOLOGY INTERNATIONAL Oversized Keystone Wall Plate, Single-Gang - 2 Port, Black (NFP-5021)
- QUEST TECHNOLOGY INTERNATIONAL Oversized Keystone Wall Plate, Single-Gang - Blank, Black (NFP-5001)
- QUEST TECHNOLOGY INTERNATIONAL Keystone Wall Plate, Single-Gang - Blank, Ivory (NFP-1007)
- MONOPRICE Surface Mount Box, Cat6, 2P, White (7093)
- Quest Technology International Voice & Data Outlets, Boxes, Faceplates