Shop All Raceway Fittings
Quest Technology International
Outside Corner Raceway Accessory - 1-1/2'', White, 12 Pk
Mfr # FOC-53414
Zoro # G206580006
product price: $2.85
/ea
Sold in multiples of 12 for $34.20
$34.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material UL94V-0 Plastic
- Length 4.5
- Width 1.5
- Height 4.5
Product Information
- Brand Quest Technology International
- MFR # FOC-53414
- Zoro # G206580006
- UPC # 87663000218
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 4.5 |
Width | 1.5 |
Height | 4.5 |
Details
Color | White |
Material | UL94V-0 Plastic |
Description
Premiere Raceway offers a complete selection of accessories that are designed for their WireHider, Raceway On-A-Roll and Latching Duct systems. These accessories are are made from UL listed UL94V0/5A fire retardent ABS material with UV stabilizer which prevents color fading. Accessories are available as couplers, inside corners, outside corners, right angles, ceiling drops, tees and endcaps for every configutration.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/4 in., 45, Yellow (VHC1037)
- ESSEX WHITE RODGERS Contactor (120 943S1)
- SURTEK Conduit Half Pipe Omega Clamp 1/2" (136815)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 20A, 600V AC, Non-Indicating (JLS020)
- QUEST TECHNOLOGY INTERNATIONAL Outside Corner Raceway Accessory - 1'', White, 12 Pk (FOC-52414)
- NVENT HOFFMAN Nipple, Ind, Steel, 6in. H x 6in. L (F66LN3)
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL5748IVA)
- LEGRAND Extra Deep Device Box, Ivory, Boxes (2348-2)
- WIREMOLD Radiused Flat Elbow Fitting, Ivory, PVC (5411FO)
- GAMPAK 90 DEGREE ELBOW SLV 2"" (02-55546PE)
- HUBBELL WIRING DEVICE-KELLEMS Round Box, White, PVC, Boxes (PDB12LF)
- Quest Technology International Raceways