Shop All Cable Ties
Quest Technology International
Nylon Plenum Cable Ties - 50 Lbs, Black, 14'', 100Pk
Mfr # NWT-4141
Zoro # G006580374
product price: $0.13
/ea
Sold in multiples of 100 for $13.00
$13.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width - Cable Tie 0.25
- Gear Tie Color Black
- Material ABS Plastic
- Gear Tie Length 14
Product Information
- Brand Quest Technology International
- MFR # NWT-4141
- Zoro # G006580374
- UPC # 80011800732
- Country of Origin United States
- Category Cable Ties
Dimensions
Width - Cable Tie | 0.25 |
Gear Tie Length | 14 |
Details
Gear Tie Color | Black |
Material | ABS Plastic |
Description
Nylon Cable Ties are an ideal way of bundling cables during network installations. They are available in standard white and black, and the black cable ties are UV stabilized for outside use. To make installations faster use the Quest cable tie installation tool (# TMI-1015)._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 25A, 1 Pole, 120/240V AC (QOB125)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C (9070T50D32)
- SQUARE D Molded Case Circuit Breaker, BDA Series 100A, 3 Pole, 277/480V AC, B Curve (BDA34100Y)
- 3M 22-18 AWG Vinyl Fork Terminal #10 Stud PK1000 (MVU18-10FK)
- QUEST TECHNOLOGY INTERNATIONAL Nylon Cable Tie Mounts, Natural - .5 Saddle, 100Pk (NWT-9002)
- QUEST TECHNOLOGY INTERNATIONAL Nylon Plenum Cable Ties - 120 Lbs, Natural, 15'', 100Pk (NWT-2158)
- QUEST TECHNOLOGY INTERNATIONAL Nylon Plenum Cable Ties - 120 Lbs, Black, 9'', 100Pk (NWT-2091)
- QUEST TECHNOLOGY INTERNATIONAL Nail Mount - Nylon Plenum Cable Ties, 50 Lbs - Natural, 15'', 100Pk (NWT-4508)
- QUEST TECHNOLOGY INTERNATIONAL Nylon Plenum Cable Ties - 50 Lbs, Natural, 8'', 100Pk (NWT-4088)
- QUEST TECHNOLOGY INTERNATIONAL Nylon Plenum Cable Ties - 18 Lbs, Natural, 4'', 100Pk (NWT-8048)
- RIP-TIE 7" L Buckle Hook-and-Loop Cinch Strap BK PK 10 (N-07-G10-BK)
- Quest Technology International Cable Ties