Shop All Cable Ties
Quest Technology International
Nylon Plenum Cable Ties - 18 Lbs, Natural, 4'', 100Pk
Mfr # NWT-8048
Zoro # G306580371
Sold in multiples of 100 for $8.00
$8.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width - Cable Tie 0.13
- Gear Tie Color Natural
- Material ABS Plastic
- Gear Tie Length 4
Product Information
- Brand Quest Technology International
- MFR # NWT-8048
- Zoro # G306580371
- UPC # 80011800723
- Country of Origin United States
- Category Cable Ties
Dimensions
Width - Cable Tie | 0.13 |
Gear Tie Length | 4 |
Details
Gear Tie Color | Natural |
Material | ABS Plastic |
Description
Nylon Cable Ties are an ideal way of bundling cables during network installations. They are available in standard white and black, and the black cable ties are UV stabilized for outside use. To make installations faster use the Quest cable tie installation tool (# TMI-1015)._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNALUG Stater/Ground Lug, 1/0, 3/8", PK5 (6410-005F)
- CANTEX COUPLING EXPANSION 3/4"" (5144032U)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (PJ26GY)
- SQUARE D Plug-In Bridge Jumper, Copper, Plastic, Red (NSYTRAL43)
- QUEST TECHNOLOGY INTERNATIONAL Nylon Plenum Cable Ties - 18 Lbs, Black, 8'', 100Pk (NWT-8081)
- QUEST TECHNOLOGY INTERNATIONAL Nylon Plenum Cable Ties - 50 Lbs, Natural, 8'', 100Pk (NWT-4088)
- QUEST TECHNOLOGY INTERNATIONAL Nylon Cable Tie Mounts, Natural - 75'' Self Adhesive, 100Pk (NWT-9101)
- QUEST TECHNOLOGY INTERNATIONAL Nylon Plenum Cable Ties - 120 Lbs, Natural, 15'', 100Pk (NWT-2158)
- QUEST TECHNOLOGY INTERNATIONAL Nail Mount - Nylon Plenum Cable Ties, 50 Lbs - Black, 8'', 100Pk (NWT-4201)
- QUEST TECHNOLOGY INTERNATIONAL Nylon Cable Tie Mounts, Natural - .5 Saddle, 100Pk (NWT-9002)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-75-1RL-BK)
- Quest Technology International Cable Ties