Shop All Cable Ties
Quest Technology International
Nylon Cable Tie Mounts, Natural - .5 Saddle, 100Pk
Mfr # NWT-9002
Zoro # G806580154
product price: $0.15
/ea
Sold in multiples of 100 for $15.00
$15.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width - Cable Tie 0.25
- Gear Tie Color Natural
- Material ABS Plastic
- Gear Tie Length 0.6
Product Information
- Brand Quest Technology International
- MFR # NWT-9002
- Zoro # G806580154
- UPC # 80011803619
- Country of Origin China
- Category Cable Ties
Dimensions
Width - Cable Tie | 0.25 |
Gear Tie Length | 0.6 |
Details
Gear Tie Color | Natural |
Material | ABS Plastic |
Description
Quest offers Nylon Plenum Tie Mounts_x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 75 VA, 55 °C, 120V AC, 208/277V AC (31EH12)
- MERSEN Power Distribution Block, Adder Poles, 135 to 175A Amp Range, 1000V AC/DC Volt Rating (MPDB63150)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 5A, 32V DC, Indicating, 2 PK (BP/ATC-5ID)
- GEAR TIE GEAR TIE 32"" BLACK 2 PK (GT32-2PK-01)
- QUEST TECHNOLOGY INTERNATIONAL Nylon Cable Tie Mounts, Natural - 75'' Self Adhesive, 100Pk (NWT-9101)
- QUEST TECHNOLOGY INTERNATIONAL Nylon Plenum Cable Ties - 18 Lbs, Black, 4'', 100Pk (NWT-8041)
- QUEST TECHNOLOGY INTERNATIONAL Nylon Plenum Cable Ties - 120 Lbs, Natural, 15'', 100Pk (NWT-2158)
- QUEST TECHNOLOGY INTERNATIONAL Nail Mount - Nylon Plenum Cable Ties, 50 Lbs - Natural, 15'', 100Pk (NWT-4508)
- QUEST TECHNOLOGY INTERNATIONAL 50Lb. Nylon Cable Tie, Marker Style, 100Pk, 4", Natural (NWT-4210)
- QUEST TECHNOLOGY INTERNATIONAL Nail Mount - Nylon Plenum Cable Ties, 50 Lbs - Black, 8'', 100Pk (NWT-4201)
- PANDUIT Cable Tie, 14.5"L, Nylon, Black, PK100 (PLT4S-C0)
- Quest Technology International Cable Ties