Shop All Cable Ties
Quest Technology International
Nylon Cable Tie Mounts, Natural - 1'' Self Adhesive, 100Pk
Mfr # NWT-9102
Zoro # G906580375
Sold in multiples of 100 for $20.00
$20.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width - Cable Tie 1.1
- Gear Tie Color Natural
- Material ABS Plastic
- Gear Tie Length 1.1
Product Information
- Brand Quest Technology International
- MFR # NWT-9102
- Zoro # G906580375
- UPC # 80011803622
- Country of Origin United States
- Category Cable Ties
Dimensions
Width - Cable Tie | 1.1 |
Gear Tie Length | 1.1 |
Details
Gear Tie Color | Natural |
Material | ABS Plastic |
Description
Quest offers Nylon Plenum Tie Mounts_x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contact Block, 2NC Slow Break, 22mm (ZB4BZ104)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 10' Long - Blue (HS367-S10-BLUE)
- ALLEN BRADLEY 2 Pos Selector Switch (800FP-KM23)
- RARITAN 1Ph, 120V, 16A, 8Xmena 5-20R, C20, 1.9Kva, 1U (PX3-5147CR)
- QUEST TECHNOLOGY INTERNATIONAL Nail Mount - Nylon Plenum Cable Ties, 50 Lbs - Natural, 15'', 100Pk (NWT-4508)
- QUEST TECHNOLOGY INTERNATIONAL Nylon Plenum Cable Ties - 50 Lbs, Natural, 11'', 100Pk (NWT-4118)
- QUEST TECHNOLOGY INTERNATIONAL Nylon Plenum Cable Ties - 50 Lbs, Natural, 8'', 100Pk (NWT-4088)
- QUEST TECHNOLOGY INTERNATIONAL Nylon Cable Tie Mounts, Natural - 75'' Self Adhesive, 100Pk (NWT-9101)
- QUEST TECHNOLOGY INTERNATIONAL Nylon Plenum Cable Ties - 18 Lbs, Black, 4'', 100Pk (NWT-8041)
- QUEST TECHNOLOGY INTERNATIONAL Nylon Plenum Cable Ties - 120 Lbs, Natural, 15'', 100Pk (NWT-2158)
- KABLE KONTROL Kable Kontrol® Zip Ties - 8" Long - 100 Pc Pk - Blue color - Nylon - 50 Lbs Tensile Strength (CT261CL-BLUE)
- Quest Technology International Cable Ties