Shop All Voice & Data Jack Accessories
Quest Technology International
Modular Plugs, 100 Pack - Cat5E, Rj45 (8P8C) W/ Load Bar, Round, Stranded, 50U Gold
Mfr # NMP-8625
Zoro # G006581975
product price: $0.57
/ea
Sold in multiples of 100 for $57.00
$57.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material UL94V-0 Plastic
Product Information
- Brand Quest Technology International
- MFR # NMP-8625
- Zoro # G006581975
- UPC # 80011801223
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jack Accessories
Details
Color | Clear |
Material | UL94V-0 Plastic |
Description
Quest offers a complete line of modular plugs for stranded and solid conductors; with 15u and 50u gold plating on the contacts, and in 4p4c, 6p4c, 6p6c, 8p8c and 10p10c versions_x000D_.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Key for key-operated switch O.M.R, lock (3SU19500FK200AA0)
- TRANE L215F Limit Switch (SWT4230)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T3533111S)
- REMINGTON INDUSTRIES 18 AWG Ga GPT Marine Strnd Hook Up Wire 10-Color Kit, 100FT Lngth Each, 0.0403" Dia, UL1426, 60V (18STRUL1426KIT10COLOR100)
- QUEST TECHNOLOGY INTERNATIONAL Blank Keystone Insert - White (NIN-1108)
- QUEST TECHNOLOGY INTERNATIONAL Modular Plugs, 100 Pack - Cat5E, Rj45 (8P8C), Round, Solid, 50U Gold (NMP-8225)
- QUEST TECHNOLOGY INTERNATIONAL Blank Keystone Insert - Black (NIN-1101)
- QUEST TECHNOLOGY INTERNATIONAL Blank Keystone Insert - Brown (NIN-1103)
- QUEST TECHNOLOGY INTERNATIONAL Modular Plugs, 100 Pack - Cat6, Rj45 Shielded (8P8C) W/ Load Bar, Round, Solid/Stranded, 50U Gold (NMP-8825)
- QUEST TECHNOLOGY INTERNATIONAL Blank Keystone Insert - Gray (NIN-1100)
- SWE-TECH 3C Brush Style Cable Pass-Through Wall Plate Insert with half-moon cover, single gang, white (FWT301-6001)
- Quest Technology International Voice & Data Jack Accessories