Shop All Voice & Data Jack Accessories
Quest Technology International
Modular Plugs, 100 Pack - Cat3, Rj12 (6P6C), Round, Solid, 15U Gold
Mfr # NMP-6221
Zoro # G406581971
product price: $0.17
/ea
Sold in multiples of 100 for $17.00
$17.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material UL94V-0 Plastic
Product Information
- Brand Quest Technology International
- MFR # NMP-6221
- Zoro # G406581971
- UPC # 80011800302
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jack Accessories
Details
Color | Clear |
Material | UL94V-0 Plastic |
Description
Quest offers a complete line of modular plugs for stranded and solid conductors; with 15u and 50u gold plating on the contacts, and in 4p4c, 6p4c, 6p6c, 8p8c and 10p10c versions_x000D_.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Cable, 6 AWG, 100 ft., Black, Rubber (19YD95)
- INTERMATIC Electrical Box Cover, Single, 1 Gang, Polycarbonate (WP1150C)
- HUBBELL WIRING DEVICE-KELLEMS SystemOne, Fire-Rated Poke-Through, AV Series, Through Floor Fitting Only, 3/4" EMT for Power and 1½" EMT for Data, with Junction Box (S1PTAVFITJ)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NO (XS130BLPAM12)
- QUEST TECHNOLOGY INTERNATIONAL Modular Plugs, 100 Pack - Cat5E, Rj45 (8P8C), Round, Solid, 50U Gold (NMP-8225)
- QUEST TECHNOLOGY INTERNATIONAL Modular Plugs, 100 Pack - Cat6, Rj45 (8P8C) W/ Load Bar, Round, Solid/Stranded, 50U Gold (NMP-8725)
- QUEST TECHNOLOGY INTERNATIONAL Blank Keystone Insert - Gray (NIN-1100)
- QUEST TECHNOLOGY INTERNATIONAL Modular Plugs, 100 Pack - Cat3, Rj11 (6P4C), Round, Solid/Stranded, 50U Gold (NMP-4225)
- QUEST TECHNOLOGY INTERNATIONAL Modular Plugs, 100 Pack - Cat6, Rj45 Shielded (8P8C) W/ Load Bar, Round, Solid/Stranded, 50U Gold (NMP-8825)
- QUEST TECHNOLOGY INTERNATIONAL Modular Plugs, 100 Pack - Cat3, Rj9 (4P4C), Flat, Stranded, 15U Gold (NMP-9000)
- QUEST TECHNOLOGY INTERNATIONAL Blank Keystone Insert - White (NIN-1108)
- Quest Technology International Voice & Data Jack Accessories