Shop All Cable Connectors
Quest Technology International
Mini-Uhf (Male) Connector, 3Pc Crimp-On Rg-58
Mfr # CMU-3112
Zoro # G106580069
product price: $1.69
/ea
Sold in multiples of 5 for $8.45
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Cable Connector Nickel/Brass
- Color Silver
Product Information
- Brand Quest Technology International
- MFR # CMU-3112
- Zoro # G106580069
- UPC # 80011800079
- Country of Origin Taiwan, Province of China
- Category Cable Connectors
Details
Material - Cable Connector | Nickel/Brass |
Color | Silver |
Description
Quest's Mini-UHF series connector is 3 piece crimp designed. Ideal for antenna connections, this connector is made for easy termination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 14 AWG, 50 ft, White, Nylon Jacket, PVC Insulation (11580883)
- FLEX-STRUT Angle, Closed, 45-Degree, 4-Hole (FS-5144-45 E/G)
- ACME ELECTRIC Control Transformer, 250 VA, Not Rated, 12/24V AC, 120V AC, 240V AC (TB250N001F2)
- HARTING Han Modular Coaxial Contact, PK 10 (09140006215)
- QUEST TECHNOLOGY INTERNATIONAL BNC (Male) Connector, 50 Ohm - 3Pc-Crimp-On, Rg-59/62 Pvc (CBN-3110)
- QUEST TECHNOLOGY INTERNATIONAL BNC (Male) Connector, 50 Ohm - 3Pc-Crimp-On, Rg-59/62 Pvc (CaTV 22Awg) (CBN-3105)
- QUEST TECHNOLOGY INTERNATIONAL BNC (Male) Connector, 75 Ohm - 3Pc-Crimp-On, Rg-59/62 (CBB-3210)
- QUEST TECHNOLOGY INTERNATIONAL BNC Intra-Adapter - 50 Ohm, BNC Tee (F-M-F) (CAD-1020)
- QUEST TECHNOLOGY INTERNATIONAL 1/2'' Nut & Washer For F-81 Connectors (CFS-0183)
- QUEST TECHNOLOGY INTERNATIONAL BNC (Male) Connector, 75 Ohm - 3Pc-Crimp-On, Belden 8218 (CBB-3219)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .25-.38", 1/2", Nylon (SHC2022CR)
- Quest Technology International Cable Connectors