Shop All Voice & Data Outlets, Boxes, Faceplates
Quest Technology International
Keystone Wall Plate, Single-Gang - 6 Ports, Almond
Mfr # NFP-1069
Zoro # G306569918
product price: $0.88
/ea
Sold in multiples of 9 for $7.92
$7.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Almond
- Width 2.75
- Material UL94V-0 Plastic
- Height 4.5
Product Information
- Brand Quest Technology International
- MFR # NFP-1069
- Zoro # G306569918
- UPC # 80011801767
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 2.75 |
Height | 4.5 |
Details
Color | Almond |
Material | UL94V-0 Plastic |
Description
Quest single-gang vertical keystone wall plates are available in 0, 1, 2, 3, 4 & 6 port versions; are designed for vertical mounting on a wall; and are constructed for use with any standard keystone inserts._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (M22M-WRS-A1)
- CROUSE HINDS ARKTITE 4P 3W 60A AMP 600V-AC PLUG (APJ6485)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Red (9001SKR1RH5)
- SCHNEIDER ELECTRIC Solid State Relay, 3 to 32VDC, 25A (6225AXXSZS-DC3)
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Surface Mount Box, Rj45, 8P8C, White - Single Port (NSB-6120)
- QUEST TECHNOLOGY INTERNATIONAL Wall Plate Surface Mount Box, Single-Gang, White - 1.5" Deep (NFP-3000)
- QUEST TECHNOLOGY INTERNATIONAL TV Wall Plate, Single F81 - Ivory (VWP-1101)
- QUEST TECHNOLOGY INTERNATIONAL Keystone Wall Plate, Single-Gang - Blank, Ivory (NFP-1007)
- QUEST TECHNOLOGY INTERNATIONAL Keystone Wall Plate, Single-Gang - Blank, White (NFP-1008)
- QUEST TECHNOLOGY INTERNATIONAL Keystone Wall Plate W/ Icon Slots & Tabs, White - 4 Ports, Angled-Port (NFP-3048)
- BALDWIN Reserve Venetian Bronze Faceplates (8BR0320003)
- Quest Technology International Voice & Data Outlets, Boxes, Faceplates