Shop All Voice & Data Outlets, Boxes, Faceplates
Quest Technology International
Keystone Wall Plate, Single-Gang - 4 Ports, Black
Mfr # NFP-1041
Zoro # G806569944
product price: $0.88
/ea
Sold in multiples of 9 for $7.92
$7.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 2.75
- Material UL94V-0 Plastic
- Height 4.5
Product Information
- Brand Quest Technology International
- MFR # NFP-1041
- Zoro # G806569944
- UPC # 80011805645
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 2.75 |
Height | 4.5 |
Details
Color | Black |
Material | UL94V-0 Plastic |
Description
Quest single-gang vertical keystone wall plates are available in 0, 1, 2, 3, 4 & 6 port versions; are designed for vertical mounting on a wall; and are constructed for use with any standard keystone inserts._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 12-10 AWG PVC Ring Terminal 1/2" Stud PK25 (160408-025)
- AC WORKS 15FT 15A 14/3 Medical/ Hospital Grade Power Strip with 4 Outlets (MD203-15)
- CALBRITE Compression Coupling, 1in, 2-21/32inL (S61000CC00)
- SQUARE D Coil, Magnetic, 120 Vac (2959S13W30B)
- QUEST TECHNOLOGY INTERNATIONAL Keystone Wall Plate, Single-Gang - 3 Ports, Black (NFP-1031)
- QUEST TECHNOLOGY INTERNATIONAL Decor Keystone Wall Plate, Single-Gang, White - Cover (NFP-4018)
- QUEST TECHNOLOGY INTERNATIONAL Unloaded Keystone Surface Mount Box - 2-Port, White (NSB-5220)
- QUEST TECHNOLOGY INTERNATIONAL Keystone Wall Plate, Single-Gang - Blank, Ivory (NFP-1007)
- QUEST TECHNOLOGY INTERNATIONAL Wall Plate Surface Mount Box, Single-Gang, White - 1.5" Deep (NFP-3000)
- QUEST TECHNOLOGY INTERNATIONAL Keystone Wall Plate W/ Icon Slots & Tabs, White - 2 Port, Horizontal (NFP-6208)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 12/4 (PR205E)
- Quest Technology International Voice & Data Outlets, Boxes, Faceplates