Shop All Enclosure Covers & Accessories
Quest Technology International
Fiber Optic Rack Mount Enclosure - 2U, 6 Strips (144 Fibers Max)
Mfr # NFO-4506
Zoro # G006602434
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
Product Information
- Brand Quest Technology International
- MFR # NFO-4506
- Zoro # G006602434
- Country of Origin China
- Category Enclosure Covers & Accessories
Details
Material | Metal |
Color | Black |
Description
Quest offers rack mount steel enclosures for fiber optic installations. Available in 1U, 2U, 3U, and 4U.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PLEX Accessory, Adapter Box Accessory, Polycarbonate, Portable Box (HBL4PBI)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 50' Length - Purple (HS357-S50-PURPLE)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 0.80A, 250V AC, Non-Indicating (FRN-R-8/10)
- SCHNEIDER ELECTRIC Pilot Light, LED, White, 22mm, 110-120VAC (XB5AVG1)
- QUEST TECHNOLOGY INTERNATIONAL Fiber Optic Rack Mount Enclosure - 4U, 12 Strips (288 Fibers Max) W/ Glass Door (NFO-4512)
- QUAZITE Underground Enclosure Cover, Electric Cover, 20-1/4 x 13-3/8 Enclosure, 8000 lbs., Polymer Concrete (PG1118CA0017)
- MULBERRY Grommet, 3/8 in, Rubber (40452)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, Hubbell SystemOne Fire Rated Poke Throughs 2EMT6, 2EMT7, and 2EMT8, Aluminum (S1SPFFBL)
- VORTEC Vortex Enclosure Cooler, 900 BtuH, 12 NEMA (740)
- HAMMOND MFG. 3R/4 Splitter Trough 400A 3 Wire, Steel/Gray (CN4ST6403)
- Quest Technology International Enclosure Covers & Accessories