Shop All Voice & Data Jacks
Quest Technology International
Fastplug Rj45 Pass-Through Modular Plugs, 100Pk - Cat5E, 8P8C
Mfr # NMP-8255-100J
Zoro # G906580139
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material UL94V-0 Plastic
- Color Clear
- Width 0.45
- Height 0.55
Product Information
- Brand Quest Technology International
- MFR # NMP-8255-100J
- Zoro # G906580139
- UPC # 80011806343
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Dimensions
Width | 0.45 |
Height | 0.55 |
Details
Material | UL94V-0 Plastic |
Color | Clear |
Description
Quest’s FastPlug RJ45 is a simple wire pass through modular plug. It offers a quick 1-step solution for simultaneously terminating and trimming all positioned wires when used in combination with FastPlug RJ45 Ratchet Crimp Tool. FastPlug RJ45 is available in CAT5E and CAT6. Crimp tool and modular boots are offered separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 15 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-15R, White (HBL415W)
- LEVITON Wallplates 3-Port Quickport Dec Insrt White (41643-W)
- MERSEN Semiconductor Fuse, A15QS Series, 300A, Fast-Acting, 150V AC, Bolt-On (A15QS300-4)
- SIEMENS Analog Output Module 6ES73325HD010AB0 (6ES7332-5HD01-0AB0)
- QUEST TECHNOLOGY INTERNATIONAL Cat6A Slim-Style 90 Degree Keystone Jacks, 8P8C - Blue (NKJ-6202)
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Tooless Keystone Jack, 8P8C - Black (NKJ-6401)
- QUEST TECHNOLOGY INTERNATIONAL Cat6A Shielded 180 Degree Tooless Keystone Jacks, Poe++, Silver (NKJ-7609)
- QUEST TECHNOLOGY INTERNATIONAL Cat5E Slim-Style 90 Degree Keystone Jacks, 8P8C - Yellow (NKJ-5505)
- QUEST TECHNOLOGY INTERNATIONAL Cat5E Slim-Style 90 Degree Keystone Jacks, 8P8C - White (NKJ-5508)
- QUEST TECHNOLOGY INTERNATIONAL Cat5E Slim-Style 90 Degree Keystone Jacks, 8P8C - Gray (NKJ-5500)
- MONOPRICE Datacom Jack, RJ11/RJ12, 90, White (7296)
- Quest Technology International Voice & Data Jacks