Shop All Wire Connectors
Quest Technology International
F (Male) Connectors, 75 Ohm - Twist-On W/ 1/2'' Barrel, Rg-59
Mfr # CFC-1111
Zoro # G106581981
Sold in multiples of 50 for $49.50
$49.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 0.5
- Width 1
- Length 0.5
- Material Nickel/Brass
Product Information
- Brand Quest Technology International
- MFR # CFC-1111
- Zoro # G106581981
- UPC # 80011800055
- Country of Origin Taiwan, Province of China
- Category Wire Connectors
Dimensions
Height | 0.5 |
Width | 1 |
Length | 0.5 |
Details
Color | Silver |
Material | Nickel/Brass |
Description
An assortment of 75 Ohm F series connectors in 1-piece Twist-On , 2 & 3-piece crimp. Ideal for various cable types. Designed for easy termination._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB 38 Malle I Beam Clamp (Z502-10)
- MONOPRICE Slim Cat6A Cable, 5 Pack, 7 ft.Black (15137)
- SIEMENS Illuminated Push Button Operator, 22 mm, Green (3SU1001-0AA40-0AA0)
- SCHNEIDER ELECTRIC Selector Switch, Illum, 3 Pos, 30mm, Red (XB5FK134B5)
- QUEST TECHNOLOGY INTERNATIONAL St Fiber Optic Connector, (Simplex) Multi-Mode W/ Boot (NFO-3000)
- QUEST TECHNOLOGY INTERNATIONAL F (Male) Connectors, 75 Ohm - Crimp-On W/ 1/2'' Ring, Rg-6 Quad (CFC-7125)
- QUEST TECHNOLOGY INTERNATIONAL F Intra-Adapter, 75 Ohm - F (F) To Push-On F (M) (CAD-1090)
- QUEST TECHNOLOGY INTERNATIONAL F Intra-Adapter, 75 Ohm - Right Angle F (M-F) (CAD-1100)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" x 0.9" Insulated Female Slip-Ons 15PK (70034)
- GARDNER BENDER Twist-on Wire Cnnectr, 22-14, Orange, PK50 (17-003)
- HARTING Han Hood W/Adapter Assy. (7309205101440)
- Quest Technology International Wire Connectors