Shop All Wire Connectors
Quest Technology International
F Intra-Adapter, 75 Ohm - Right Angle F (F) To Push-On F (M)
Mfr # CAD-1095
Zoro # G106602549
product price: $1.89
/ea
Sold in multiples of 5 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 0.5
- Width 1
- Length 0.5
- Material Nickel/Brass
Product Information
- Brand Quest Technology International
- MFR # CAD-1095
- Zoro # G106602549
- UPC # 80011800020
- Country of Origin Taiwan, Province of China
- Category Wire Connectors
Dimensions
Height | 0.5 |
Width | 1 |
Length | 0.5 |
Details
Color | Silver |
Material | Nickel/Brass |
Description
Quest's 75 Ohm Intra-Series F type coaxial adapters are available in right angle, easy push-on, or with both features. They are ideal for angled and inline F connector coupling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rotary Switch, SP3T, 5 Connections (2VLR8)
- ANCOR Ancor 309000 Heat Shrink Butt Connector (309000)
- AC WORKS NEMA L14-30P 30A 125/250V 4-Prong Locking Male Plug With UL, C-UL Approval in Orange (ASL1430P)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm Rod, 12 In. Arm L (9007FA3)
- QUEST TECHNOLOGY INTERNATIONAL F Intra-Adapter, 75 Ohm - Right Angle F (M-F) (CAD-1100)
- QUEST TECHNOLOGY INTERNATIONAL F (Male) Connectors, 75 Ohm - Crimp-On W/ 1/2'' Ring, Rg-6 Quad (CFC-7125)
- QUEST TECHNOLOGY INTERNATIONAL St Fiber Optic Connector, (Simplex) Multi-Mode W/ Boot (NFO-3000)
- QUEST TECHNOLOGY INTERNATIONAL F Intra-Adapter, 75 Ohm - F (F) To Push-On F (M) (CAD-1090)
- ANDERSON POWER PRODUCTS PP180 CON 4 BULK (1384BK)
- DRYCONN Small Waterproof Wire Connectors, Aqua/Orange, 20PK (62114)
- ANDERSON POWER PRODUCTS PP75 SB50 CNT #6 LOW DETENT (1307BK)
- Quest Technology International Wire Connectors & Disconnects