Shop All Wire Connectors
Quest Technology International
F Intra-Adapter, 75 Ohm - F (F) To Push-On F (M)
Mfr # CAD-1090
Zoro # G306602493
Sold in multiples of 7 for $9.73
$9.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 0.5
- Width 1
- Length 0.5
- Material Nickel/Brass
Product Information
- Brand Quest Technology International
- MFR # CAD-1090
- Zoro # G306602493
- UPC # 80011800019
- Country of Origin Taiwan, Province of China
- Category Wire Connectors
Dimensions
Height | 0.5 |
Width | 1 |
Length | 0.5 |
Details
Color | Silver |
Material | Nickel/Brass |
Description
Quest's 75 Ohm Intra-Series F type coaxial adapters are available in right angle, easy push-on, or with both features. They are ideal for angled and inline F connector coupling.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Enclosure, HD, 15 to 100A, Main Circuit Breaker (HD100S)
- CANTEX Electrical Box, 48 cu in, Switch Box, 2 Gang, PVC (EZ48DNR)
- DECORA Swtch 2Sp Grnd 15A Wht (05634-0WS)
- MELTRIC 63-38143 INLET (63-38143)
- QUEST TECHNOLOGY INTERNATIONAL F Intra-Adapter, 75 Ohm - Right Angle F (M-F) (CAD-1100)
- QUEST TECHNOLOGY INTERNATIONAL St Fiber Optic Connector, (Simplex) Multi-Mode W/ Boot (NFO-3000)
- QUEST TECHNOLOGY INTERNATIONAL F (Male) Connectors, 75 Ohm - Crimp-On W/ 1/2'' Ring, Rg-6 Quad (CFC-7125)
- METRA ELECTRONICS CRIMP CAP LONG NECK NYLON 16-14 GAUGE, PK 1000 (CCL1614-1)
- IDEAL WIRE CONNECTORS TAN 25PK (773307)
- BURNDY AL Compression Adapter, 0.60inWx2.01inL (AYP1/0)
- IDEAL Twist On Wire Connector, 18-8 AWG, PK20 (30-1162P)
- Quest Technology International Wire Connectors