Shop All Wire Connectors
Quest Technology International
F-81 (F-F) Inline Coupler, 75 Ohm - 3/4'', 900Mhz W/O Nut Washer
Mfr # CFS-0181
Zoro # G906602541
product price: $0.27
/ea
Sold in multiples of 50 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 0.5
- Width 1
- Length 0.5
- Material Nickel/Brass
Product Information
- Brand Quest Technology International
- MFR # CFS-0181
- Zoro # G906602541
- UPC # 80011800069
- Country of Origin Taiwan, Province of China
- Category Wire Connectors
Dimensions
Height | 0.5 |
Width | 1 |
Length | 0.5 |
Details
Color | Silver |
Material | Nickel/Brass |
Description
Quest offers a selection "Inline" F couplers used for Antenna, Cable TV, and satellite installations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Semiconductor Fuse, PSR Series, 630A, Very Fast Acting, 1300V AC, Square (PSR072DL0630X)
- MERSEN UL Class Fuse, H Class, RFS Series, Fast-Acting, 100A, 600V AC (RFS100)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Weathertight Hub w/ Grounding Lug (WTHGL250)
- SCHNEIDER ELECTRIC Push Button, 16 mm, 1 CO, Green (XB6EDW3B1P)
- QUEST TECHNOLOGY INTERNATIONAL St Fiber Optic Connector, (Simplex) Multi-Mode W/ Boot (NFO-3000)
- QUEST TECHNOLOGY INTERNATIONAL F Intra-Adapter, 75 Ohm - F (F) To Push-On F (M) (CAD-1090)
- QUEST TECHNOLOGY INTERNATIONAL F Intra-Adapter, 75 Ohm - Right Angle F (M-F) (CAD-1100)
- QUEST TECHNOLOGY INTERNATIONAL F (Male) Connectors, 75 Ohm - Crimp-On W/ 1/2'' Ring, Rg-6 Quad (CFC-7125)
- GARDNER BENDER Wire Connector, Medium, Tan, PK175 (16-1H1)
- QUICKCABLE Closed End Connector, 22-18 ga., PK100 (169105-100)
- ANCOR Adhesive Lined Heat Shrink Butt Connector Multi-Pack - 75-Piece (220011)
- Quest Technology International Wire Connectors & Disconnects