Shop All Raceway Fittings
Quest Technology International
End Cap Raceway Accessory - 1/2'', White, 12 Pk
Mfr # FEC-71414
Zoro # G506579984
Sold in multiples of 12 for $15.48
$15.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material UL94V-0 Plastic
- Width 0.5
- Height 0.5
- Length 1
Product Information
- Brand Quest Technology International
- MFR # FEC-71414
- Zoro # G506579984
- UPC # 87663000146
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 0.5 |
Height | 0.5 |
Length | 1 |
Details
Color | White |
Material | UL94V-0 Plastic |
Description
Premiere Raceway offers a complete selection of accessories that are designed for their WireHider, Raceway On-A-Roll and Latching Duct systems. These accessories are are made from UL listed UL94V0/5A fire retardent ABS material with UV stabilizer which prevents color fading. Accessories are available as couplers, inside corners, outside corners, right angles, ceiling drops, tees and endcaps for every configutration.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 200' Length - Red (HS363-S200-RED)
- SQUARE D Manual Starter 277Vac (2510FG5P)
- ALLEN TEL Cat 6 Coupler, White (AT66C-15)
- TRIPP LITE UPS System, 3 kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMART3000NET)
- QUEST TECHNOLOGY INTERNATIONAL Outside Corner Raceway Accessory - 1-1/2'', White, 12 Pk (FOC-53414)
- QUEST TECHNOLOGY INTERNATIONAL Outside Corner Raceway Accessory - 1'', White, 12 Pk (FOC-52414)
- WIEGMANN Wireway, Tee, 4x4 Sq In, 16 Gauge, Steel (T0404)
- PANDUIT Right Angle, Off White, PVC, Elbows (RAF5IW-E)
- NVENT HOFFMAN U-Connector, Comm, Steel, 10in. H x 10in. L (F1010GUC)
- WIREMOLD Blank Cover Assembly, Gray, Nickel (FPBTCNK)
- PANDUIT Junction Box, Off White, PVC, Boxes (JBX3510IW-A)
- Quest Technology International Raceway Fittings