Shop All Raceway Fittings
Quest Technology International
End Cap Raceway Accessory - 1-1/2'', Beige, 12 Pk
Mfr # FEC-73424
Zoro # G106580045
Sold in multiples of 12 for $35.88
$35.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material UL94V-0 Plastic
- Width 1.5
- Height 1
- Length 1.5
Product Information
- Brand Quest Technology International
- MFR # FEC-73424
- Zoro # G106580045
- UPC # 87663000165
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 1.5 |
Height | 1 |
Length | 1.5 |
Details
Color | Beige |
Material | UL94V-0 Plastic |
Description
Premiere Raceway offers a complete selection of accessories that are designed for their WireHider, Raceway On-A-Roll and Latching Duct systems. These accessories are are made from UL listed UL94V0/5A fire retardent ABS material with UV stabilizer which prevents color fading. Accessories are available as couplers, inside corners, outside corners, right angles, ceiling drops, tees and endcaps for every configutration.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Load Center, BR, 40 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BR4050B200V5)
- HUBBELL GFCI Rceptcle, Hspital, Gr, 20A, 1 HP (SNAPGF83GRY)
- CONTROL CO Hand Tally Counter, 4 Digit (3125)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 90A, 600V AC, Non-Indicating (JLLS090)
- QUEST TECHNOLOGY INTERNATIONAL Outside Corner Raceway Accessory - 1-1/2'', White, 12 Pk (FOC-53414)
- QUEST TECHNOLOGY INTERNATIONAL Outside Corner Raceway Accessory - 1'', White, 12 Pk (FOC-52414)
- GAMPAK CONDUT COUPLING SLV 1/2"" (02-55080)
- WIREMOLD Raceway, Series ALA3800, 40 ft. (ALA3800B-10)
- WIREMOLD Elbow Box Connector, Ivory, Steel (V5783)
- NVENT HOFFMAN Elbow, 90deg., Comm, Steel, 4in.Hx4in.L (F44G90E)
- PANDUIT Entrance End, Off White, PVC, Ends (TGEEIW)
- Quest Technology International Raceway Fittings