Shop All Raceway Fittings
Quest Technology International
Coupler For Wirehider Raceway - 1/2'', White, 12 Pk
Mfr # FJC-05W
Zoro # G006580022
product price: $1.29
/ea
Sold in multiples of 12 for $15.48
$15.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material UL94V-0 Plastic
- Height 0.5
- Width 0.5
- Length 1
Product Information
- Brand Quest Technology International
- MFR # FJC-05W
- Zoro # G006580022
- UPC # 87663000008
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 0.5 |
Width | 0.5 |
Length | 1 |
Details
Color | White |
Material | UL94V-0 Plastic |
Description
Premiere Raceway offers a complete selection of accessories that are designed for their WireHider, Raceway On-A-Roll and Latching Duct systems. These accessories are are made from UL listed UL94V0/5A fire retardent ABS material with UV stabilizer which prevents color fading. Accessories are available as couplers, inside corners, outside corners, right angles, ceiling drops, tees and endcaps for every configutration._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 60 Amp 240/480-Volt 3-Phase AC Disconnect Raintight Non-Fuse (DPU362RA)
- JONARD TOOLS Visual Fault Locator Kit, FC/LC (VFL-150)
- REMKE Cord Grip, Alum, 3" NPT, 3.00-3.25, Mesh (RSR-904-E)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 4" Inch Long - Natural Nylon - 18 Lbs Tensile Strength - 100 pc Pack (CT204)
- QUEST TECHNOLOGY INTERNATIONAL Outside Corner Raceway Accessory - 1-1/2'', White, 12 Pk (FOC-53414)
- QUEST TECHNOLOGY INTERNATIONAL Outside Corner Raceway Accessory - 1'', White, 12 Pk (FOC-52414)
- WIREMOLD Extra Deep Box Fitting, Ivory, PVC (NM2044-2)
- WIREMOLD Junction Box, Gray, Steel (1542D)
- WIREMOLD Transition Fitting, Ivory, Steel (2686FO)
- HUBBELL WIRING DEVICE-KELLEMS Tee Cover, White, PVC, Covers (PT1TC)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, Series HBL750, 10 ft., Ivory (HBL75010IV)
- Quest Technology International Raceways