Shop All Raceway Fittings
Quest Technology International
Coupler For Wirehider Raceway - 1-1/2'', White, 12 Pk
Mfr # FJC-15W
Zoro # G006579996
product price: $2.89
/ea
Sold in multiples of 12 for $34.68
$34.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material UL94V-0 Plastic
- Width 1.5
- Height 1
- Length 1.5
Product Information
- Brand Quest Technology International
- MFR # FJC-15W
- Zoro # G006579996
- UPC # 87663000429
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 1.5 |
Height | 1 |
Length | 1.5 |
Details
Color | White |
Material | UL94V-0 Plastic |
Description
Premiere Raceway offers a complete selection of accessories that are designed for their WireHider, Raceway On-A-Roll and Latching Duct systems. These accessories are are made from UL listed UL94V0/5A fire retardent ABS material with UV stabilizer which prevents color fading. Accessories are available as couplers, inside corners, outside corners, right angles, ceiling drops, tees and endcaps for every configutration._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Incandescent bulb, Harmony XB4, BA15d, clear, steady light, 6W, 24V AC/DC (DL1BA030)
- ZORO SELECT Circuit Breaker (PN22N003G)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 11-3/4 in H, 9 in D (E12SPBAM)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 25A, 250V AC, 20kA DC (BP/FRN-R-25)
- QUEST TECHNOLOGY INTERNATIONAL Outside Corner Raceway Accessory - 1-1/2'', White, 12 Pk (FOC-53414)
- QUEST TECHNOLOGY INTERNATIONAL Outside Corner Raceway Accessory - 1'', White, 12 Pk (FOC-52414)
- NVENT HOFFMAN U-Connector, Comm, Steel, 8in. H x 8in. L (F88GUCGV)
- WIREMOLD Radiused Flat Elbow Fitting, Ivory, Steel (V2411FO)
- WIREMOLD Two Gang Box Fitting, Ivory, Steel (V2048-2)
- WIREMOLD Raceway, Series ALA3800, 40 ft. (ALA3800B-10)
- PANDUIT Tee, 3000 Series Raceway, Tees (T45TIW)
- Quest Technology International Raceways