Shop All Raceway Fittings
Quest Technology International
Coupler For Wirehider Raceway - 1-1/2'', Beige, 12 Pk
Mfr # FJC-15E
Zoro # G806580048
Sold in multiples of 12 for $34.68
$34.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material UL94V-0 Plastic
- Width 1.5
- Length 1.5
- Height 1
Product Information
- Brand Quest Technology International
- MFR # FJC-15E
- Zoro # G806580048
- UPC # 87663000428
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 1.5 |
Length | 1.5 |
Height | 1 |
Details
Color | Beige |
Material | UL94V-0 Plastic |
Description
Premiere Raceway offers a complete selection of accessories that are designed for their WireHider, Raceway On-A-Roll and Latching Duct systems. These accessories are are made from UL listed UL94V0/5A fire retardent ABS material with UV stabilizer which prevents color fading. Accessories are available as couplers, inside corners, outside corners, right angles, ceiling drops, tees and endcaps for every configutration._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONNECTICUT ELECTRIC 50A Power Inlet Box W/ Cover (EGSPI50)
- PASS & SEYMOUR Turnlok Plug 2P 3W 30A Amp 480V-AC (L830-P)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS53BH2)
- ABB Liquid Tight Connector, 3/4in., Silver (2930SST)
- QUEST TECHNOLOGY INTERNATIONAL Outside Corner Raceway Accessory - 1'', White, 12 Pk (FOC-52414)
- QUEST TECHNOLOGY INTERNATIONAL Outside Corner Raceway Accessory - 1-1/2'', White, 12 Pk (FOC-53414)
- HUBBELL WIRING DEVICE-KELLEMS Duplex Plate, Ivory, Steel, Plates (HBL4747BBIV)
- WIREMOLD Flush Plate Adapter Fitting, Gray, Steel (G2051H)
- CANTEX ELBOW PVC 45D 1"" (5133765U)
- WIREMOLD Extra Deep Box Fitting, White, Steel (5744WH)
- HUBBELL WIRING DEVICE-KELLEMS Tee Base and Cover, White, PVC, Tees (PP1TCBC)
- Quest Technology International Raceway Fittings