Shop All Raceway Fittings
Quest Technology International
Coupler For Raceway Latching Duct & Roar - 1/2'', Beige, 12 Pk
Mfr # FCF-LD05E
Zoro # G106580038
Sold in multiples of 12 for $15.48
$15.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material UL94V-0 Plastic
- Length 1
- Width 0.5
- Height 0.5
Product Information
- Brand Quest Technology International
- MFR # FCF-LD05E
- Zoro # G106580038
- UPC # 87663000009
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 1 |
Width | 0.5 |
Height | 0.5 |
Details
Color | Beige |
Material | UL94V-0 Plastic |
Description
Premiere Raceway offers a complete selection of accessories that are designed for their WireHider, Raceway On-A-Roll and Latching Duct systems. These accessories are are made from UL listed UL94V0/5A fire retardent ABS material with UV stabilizer which prevents color fading. Accessories are available as couplers, inside corners, outside corners, right angles, ceiling drops, tees and endcaps for every configutration._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, QP/MP Series 15A, 1 Pole, 120/240V AC (ITEQ115)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75W x 1.5D (F1.5X1.5LG6)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC (QO230PL)
- IDEAL Shrink Tubing, 0.146in ID, Black, 6in, PK5 (46-603)
- QUEST TECHNOLOGY INTERNATIONAL Outside Corner Raceway Accessory - 1'', White, 12 Pk (FOC-52414)
- QUEST TECHNOLOGY INTERNATIONAL Outside Corner Raceway Accessory - 1-1/2'', White, 12 Pk (FOC-53414)
- D-LINE End Cap, White, ABS, Caps (US/EC3015W/5/GR)
- LEGRAND Device Plate, Ivory, Steel, Plates (V4047C-2)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Base and Cover, White (PP1EEBC)
- HUBBELL WIRING DEVICE-KELLEMS Support Clip, Ivory, Steel, Clips (HBL5703IV)
- WIREMOLD Plug-In Six Outlet Unit, Gray, Aluminum (UL207BC)
- Quest Technology International Raceways