Shop All Raceway Fittings
Quest Technology International
Coupler For Raceway Latching Duct & Roar - 1'', Beige, 12 Pk
Mfr # FCF-LD10E
Zoro # G706580032
Sold in multiples of 12 for $34.68
$34.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material UL94V-0 Plastic
- Width 1
- Length 1
- Height 1
Product Information
- Brand Quest Technology International
- MFR # FCF-LD10E
- Zoro # G706580032
- UPC # 87663000003
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 1 |
Length | 1 |
Height | 1 |
Details
Color | Beige |
Material | UL94V-0 Plastic |
Description
Premiere Raceway offers a complete selection of accessories that are designed for their WireHider, Raceway On-A-Roll and Latching Duct systems. These accessories are are made from UL listed UL94V0/5A fire retardent ABS material with UV stabilizer which prevents color fading. Accessories are available as couplers, inside corners, outside corners, right angles, ceiling drops, tees and endcaps for every configutration._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Mounting Bracket, NOVAL Accessory, Pre-Galvanized Steel, Electrical Box (BB4-6)
- SQUARE D Thermal Unit, 1.43 to 1.78A (B2.10)
- RCA RG6 100 ft. Coaxial Cable (Black) (VHB6111R)
- DR SHRINK Dr. Shrink DS-702W White Shrink Tape, 2" x 180' (DS-702W)
- QUEST TECHNOLOGY INTERNATIONAL Outside Corner Raceway Accessory - 1'', White, 12 Pk (FOC-52414)
- QUEST TECHNOLOGY INTERNATIONAL Outside Corner Raceway Accessory - 1-1/2'', White, 12 Pk (FOC-53414)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell 1 Gang Standard Station Mounting Box - 1-gang - Office White (PDB12S)
- GARDNER BENDER Split Flex Tubing, Raceway, 3/4"x6 ft., Wht (FLX-3406W)
- HUBBELL WIRING DEVICE-KELLEMS Blank Anchor Adapter Ivory (RA756I)
- PANDUIT Outside Corner, Off White, PVC, Corners (OCFC5IW-X)
- CANTEX PVC ELBOW 45D 1-1/4"" (5233766U)
- Quest Technology International Raceways