Shop All Wire Strippers & Crimpers
Quest Technology International
Coax Non-Ratchet Crimp Tool - .100/.359/.475 For F, N &Amp; Uhf On Rg-6 Quad/8/11/213
Mfr # TFC-4035
Zoro # G206584448
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material ABS Plastic/Metal
- Length (In.) 9
Product Information
- Brand Quest Technology International
- MFR # TFC-4035
- Zoro # G206584448
- UPC # 80011801808
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Length (In.) | 9 |
Details
Handle Material | ABS Plastic/Metal |
Description
Quest offers a variety of economy and professional non-ratchet crimp tools for termination of all sizes of coax connectors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Wire Twister Pliers, 10 3/8 In L, Manual (J191)
- VESSEL MEGADORA Stubby Screwdriver No.920 +2x25 (920P225)
- HALDER SIMPLEX Simplex 80 Replacement Handle, Acacia Ha (3244.08)
- OSG Spiral Point Tap, M4-0.7, Plug, Metric Coarse, 3 Flutes, TiN (1111501605)
- QUEST TECHNOLOGY INTERNATIONAL 4-Way Cable Stripper For Utp, Flat & Coax (Adjustable) (TEL-6105)
- QUEST TECHNOLOGY INTERNATIONAL Modular Non-Ratchet Crimp Tool - Rj11/12/45, 6P4C/6P6C/8P8C (TEL-6000)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub & V.35 8" Ratchet Crimp Tool, 18-30 Awg (Open Barrel Contacts) (TRF-4000)
- QUEST TECHNOLOGY INTERNATIONAL Fiber Optic Cable Cutter & Stripper, Adjustable, 125 & 250Um (TFS-1400)
- QUEST TECHNOLOGY INTERNATIONAL Adjustable Coax Cable Stripper - 3 Blade, Rg-58/59/6 (TCS-5030)
- QUEST TECHNOLOGY INTERNATIONAL Fastplug Rj45 Ratchet Crimp Tool (TEL-6002)
- PALADIN 7 1/4 in Dieless Crimper (PA1176)
- Quest Technology International Crimping Tools