Shop All Voice & Data Patch Cords
Quest Technology International
Cat6 Utp 550Mhz Snagless Molded Patch Cord - 3 Ft, Green
Mfr # NPC-6603
Zoro # G706569853
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Green
- Length 3 ft
- Material PVC Jacket
Product Information
- Brand Quest Technology International
- MFR # NPC-6603
- Zoro # G706569853
- UPC # 80011801357
- Country of Origin Viet Nam
- Category Voice & Data Patch Cords
Dimensions
Length | 3 ft |
Details
Jacket Color | Green |
Material | PVC Jacket |
Description
Quest offers Cat6 snagless molded patch cords are constructed of 550MHz Cat6 stranded UTP cable. Features include gold plated contacts, and a slim strain relief molded tab for protection._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Manual Motor Starter, Knob, 0.9to 1.25A, 3P (3RV20110KA10)
- ABB Motor Lead Disconnect, Female, 8 AWG, Red (MD8F-1)
- TECHFLEX Sleeving, 0.500 In., 100 ft., Black (FGN0.50BK100)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 3R, Screw On (RSC242408)
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Utp 550Mhz Snagless Molded Patch Cord - 50 Ft, Orange (NPC-6450)
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Utp 550Mhz Snagless Molded Patch Cord - 2 Ft, Red (NPC-6302)
- QUEST TECHNOLOGY INTERNATIONAL Cat5E Utp 350Mhz Snagless Molded Patch Cord - 10 Ft, White (NPC-1810)
- QUEST TECHNOLOGY INTERNATIONAL Cat5E Utp 350Mhz Snagless Molded Patch Cord - 50 Ft, Blue (NPC-1250)
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Utp 550Mhz Snagless Molded Patch Cord - 10 Ft, Gray (NPC-6910)
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Utp 550Mhz Snagless Molded Patch Cord - 3 Ft, Blue (NPC-6203)
- MONOPRICE Ethernet Cable, Cat 6, Purple, 10 ft. (3440)
- Quest Technology International Voice & Data Patch Cords