Shop All Voice & Data Patch Cords
Quest Technology International
Cat6 Utp 550Mhz Snagless Molded Patch Cord - 10 Ft, Yellow
Mfr # NPC-6510
Zoro # G606569809
product price: $4.75
/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Yellow
- Length 10 ft
- Material PVC Jacket
Product Information
- Brand Quest Technology International
- MFR # NPC-6510
- Zoro # G606569809
- UPC # 80011801351
- Country of Origin Viet Nam
- Category Voice & Data Patch Cords
Dimensions
Length | 10 ft |
Details
Jacket Color | Yellow |
Material | PVC Jacket |
Description
Quest offers Cat6 snagless molded patch cords are constructed of 550MHz Cat6 stranded UTP cable. Features include gold plated contacts, and a slim strain relief molded tab for protection._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Hi-Temp Ceramic Wire Connector, PK5 (19-006CER)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS42BH2)
- LEGRAND External Elbow, Ivory, Steel, Elbows (V2418M)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Yellow (SHC1037CR)
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Utp 550Mhz Snagless Molded Patch Cord - 3 Ft, Blue (NPC-6203)
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Utp 550Mhz Snagless Molded Patch Cord - 50 Ft, Black (NPC-6150)
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Utp 550Mhz Snagless Molded Patch Cord - 10 Ft, Red (NPC-6310)
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Utp 550Mhz Snagless Molded Patch Cord - 3 Ft, Gray (NPC-6903)
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Utp 550Mhz Snagless Molded Patch Cord - 2 Ft, Red (NPC-6302)
- QUEST TECHNOLOGY INTERNATIONAL Cat5E Utp 350Mhz Snagless Molded Patch Cord - 50 Ft, Blue (NPC-1250)
- ALLEN TEL Cat 5e Patch Cable, 10 ft, White (AT1510EV-WH)
- Quest Technology International Voice & Data Patch Cords