Shop All Voice & Data Jacks
Quest Technology International
Cat6 Tooless Keystone Jack, 8P8C - Black
Mfr # NKJ-6401
Zoro # G506580188
product price: $3.69
/ea
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UL94V-0 Plastic
- Color Black
- Height 0.76
- Width 0.64
Product Information
- Brand Quest Technology International
- MFR # NKJ-6401
- Zoro # G506580188
- UPC # 80011805403
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Dimensions
Height | 0.76 |
Width | 0.64 |
Details
Material | UL94V-0 Plastic |
Color | Black |
Description
These Quest Cat5E keystone jacks are designed with 90 degree 110 IDC termination and have a slim-style body to fit in high-density keystone patch panels, surface mount boxes and faceplates.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL D-Sub Data Line Protector, 24V, 25 Wire+G (DD25-24V)
- SCHNEIDER ELECTRIC Pilot Light Head, Blue, LED (ZB5AV063)
- MERSEN Open Fuse Block, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (30323)
- SQUARE D Load Center, HOM, 30 Spaces, 100A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM3060M100PC)
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Tooless Keystone Jack, 8P8C - White (NKJ-6408)
- QUEST TECHNOLOGY INTERNATIONAL Cat6A Shielded 180 Degree Tooless Keystone Jacks, Poe++, Silver (NKJ-7609)
- QUEST TECHNOLOGY INTERNATIONAL Cat5E Slim-Style 90 Degree Keystone Jacks, 8P8C - Yellow (NKJ-5505)
- QUEST TECHNOLOGY INTERNATIONAL Cat5E Slim-Style 90 Degree Keystone Jacks, 8P8C - Gray (NKJ-5500)
- QUEST TECHNOLOGY INTERNATIONAL Fastplug Rj45 Pass-Through Modular Plugs, 100Pk - Cat5E, 8P8C (NMP-8255-100J)
- QUEST TECHNOLOGY INTERNATIONAL Cat6A Slim-Style 90 Degree Keystone Jacks, 8P8C - White (NKJ-6208)
- BESTLINK NETWARE Decora Type Keystone Wallplate- 3 Port- White (101803WT)
- Quest Technology International Voice & Data Jacks