Shop All Voice & Data Outlets, Boxes, Faceplates
Quest Technology International
Cat6 Surface Mount Box, Rj45, 8P8C, White - Single Port
Mfr # NSB-6120
Zoro # G006569881
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 2.5
- Width 1.75
- Material ABS Plastic
- Height 1
Product Information
- Brand Quest Technology International
- MFR # NSB-6120
- Zoro # G006569881
- UPC # 80011801540
- Country of Origin Taiwan, Province of China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 2.5 |
Width | 1.75 |
Height | 1 |
Details
Color | White |
Material | ABS Plastic |
Description
Quest PCB Cat6 Surface Mount Boxes are available in punchdown and tooless versions. It is designed for easy 110 IDC termination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Ovrload Relay, 4 to 6A, 3P, Class 20,690VAV (LRD10L)
- HUBBELL PREMISE WIRING Hubbell IFP11 Single Gang Faceplate - 1 x Socket(s) - 1-gang - Gray (IFP11GY)
- SOUTHWIRE RV 50AMP REPLACEMENT PLUG (95433308)
- 3M 22-18 AWG Nylon Locking Fork Terminal #8 Stud PK100 (MNG18-8FLX)
- QUEST TECHNOLOGY INTERNATIONAL Keystone Wall Plate, Single-Gang - 1 Port, Lt Almond (NFP-1012)
- QUEST TECHNOLOGY INTERNATIONAL Low-Voltage Drywall Mud Ring - Dual-Gang (VHT-8498)
- QUEST TECHNOLOGY INTERNATIONAL Unloaded Keystone Surface Mount Box - 2-Port, White (NSB-5220)
- QUEST TECHNOLOGY INTERNATIONAL Decor Keystone Wall Plate, Single-Gang, White - 1-Port Insert (NFP-4108)
- QUEST TECHNOLOGY INTERNATIONAL Keystone Wall Plate, Single-Gang - 1 Port, Gray (NFP-1010)
- QUEST TECHNOLOGY INTERNATIONAL Decor Keystone Wall Plate, Single-Gang, White - 2-Port Insert (NFP-4208)
- SWE-TECH 3C 1-Gang Recessed Low Voltage Cable Plate, White (FWT45-0001-WH)
- Quest Technology International Voice & Data Outlets, Boxes, Faceplates