Shop All Voice & Data Connectors
Quest Technology International
Cat6 Inline Utp Coupler, 110 Idc Juction Box - Tooless
Mfr # NCB-6018
Zoro # G806580185
product price: $7.89
/ea
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 2.5
- Material ABS 9410 Plastic
- Width 0.93
- Height 1.04
Product Information
- Brand Quest Technology International
- MFR # NCB-6018
- Zoro # G806580185
- UPC # 80011805398
- Country of Origin Taiwan, Province of China
- Category Voice & Data Connectors
Dimensions
Length | 2.5 |
Width | 0.93 |
Height | 1.04 |
Details
Color | White |
Material | ABS 9410 Plastic |
Description
Quest modular inline conjunction couplers are available in Cat6, designed with 110 IDC termination on both sides. Tooless 110 IDC version is also available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON GFI Receptacle (GFNT2-GY)
- PANDUIT Clip-On Wire Marker, 4 (PCA23-4)
- ANVIL Beam Clamp, Rod Sz 3/4 In, Malleable Iron (0500007430)
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 200 A, NEMA 1 (DU324)
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Inline Coupler, Rj45, 8P8C - Keystone Insert, Black (NKJ-6002)
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Inline Coupler, Rj45, 8P8C - Standard White (NKJ-6008)
- QUEST TECHNOLOGY INTERNATIONAL Cat3 Inline Coupler, Rj45, 8P8C, Straight-Wired - White (NTC-0822)
- QUEST TECHNOLOGY INTERNATIONAL Cat5E Inline Coupler, Rj45, 8P8C - Keystone Insert, Black (NKJ-5002)
- QUEST TECHNOLOGY INTERNATIONAL Telephone Inline Coupler, Rj11, 6P4C, Cross-Wired - Ivory (NTC-1421)
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Inline Coupler, Rj45, 8P8C - 90 Degree White (NKJ-6018)
- ALLEN TEL DB9 to DB25 Female Gender Adapter (ATGC9M25F)
- Quest Technology International Voice & Data Connectors