Shop All Voice & Data Patch Cords
Quest Technology International
Cat5E Utp 350Mhz Snagless Molded Patch Cord - 50 Ft, White
Mfr # NPC-1850
Zoro # G106569729
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color White
- Material PVC Jacket
- Length 50 ft
Product Information
- Brand Quest Technology International
- MFR # NPC-1850
- Zoro # G106569729
- UPC # 80011801802
- Country of Origin Viet Nam
- Category Voice & Data Patch Cords
Dimensions
Length | 50 ft |
Details
Jacket Color | White |
Material | PVC Jacket |
Description
Quest offers Cat5E snagless molded patch cords constructed of 350MHz Cat5E stranded UTP cable. Features include gold plated contacts, and a slim strain relief molded tab for protection._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 24 AWG, 25' Length, 0.0201" Diameter, Silver (24N8025)
- LEVITON DIMMER SWITCH TRUE TOUCH RMT DIM CCK BRN GOLD (TTKTR-BG)
- SCHNEIDER ELECTRIC Manual overload reset push button, Harmony XB5, plastic, for 120...257mm actuation distance, flush, blue, 22mm, marked R (XB5AA86202)
- KILLARK Conduit Outlet Body, TB, 1 In. (OTB-3)
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Utp 550Mhz Snagless Molded Patch Cord - 50 Ft, Black (NPC-6150)
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Utp 550Mhz Snagless Molded Patch Cord - 2 Ft, Red (NPC-6302)
- QUEST TECHNOLOGY INTERNATIONAL Cat6A Utp 550Mhz Snagless Molded Patch Cord - 25 Ft, Blue (NPC-3225)
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Utp 550Mhz Snagless Molded Patch Cord - 10 Ft, Red (NPC-6310)
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Utp 550Mhz Snagless Molded Patch Cord - 15 Ft, Blue (NPC-6215)
- QUEST TECHNOLOGY INTERNATIONAL Cat5E Utp 350Mhz Snagless Molded Patch Cord - 15 Ft, Black (NPC-1115)
- MONOPRICE Ethernet Cable, Cat 5e, Yellow, 14 ft. (2148)
- Quest Technology International Voice & Data Patch Cords